Shop All Cooling Filter Driers
Parker
Dryer, Liquid Line
Mfr # 712
Zoro # G2811706
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Copper
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection Solder
- Connection Size (In.) 1/4
- Overall Length (In.) 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 712
- Zoro # G2811706
- UPC # 687472282686
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1/4 |
Overall Length (In.) | 8 1/2 in |
Details
Item | Liquid Line Filter Dryer |
Type | Copper |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | Solder |
R-22 Capacity (Tons) | 1/2 ton |
R-410A Capacity | 1/2 ton |
Description | General Purpose |
Description
Liquid Line Filter Dryer, Connection Size (In.) 1/4, Overall Length (In.) 8 1/2 in, R-22 Capacity (Tons) 1/2 ton, Type Copper, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description General Purpose, R-410A Capacity 1/2 ton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Digital Thermostat, 120AC, 50 ft. L (DIGTHIDF-5)
- KMC CONTROLS Electric Actuator, 320 in.-lb., Prprtional (MEP-7852)
- DAYTON Hydronic Unit Heater, 14" D, Horizontal (5PV23)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A205)
- PARKER Filter Drier Shell, ODF 1 1/8 In, 1 Core (P-489)
- PARKER Liquid Line Dryer With Sight Glass (DSG-163-S)
- PARKER Filter/Dryer, 5/8 In, Solder (165S)
- PARKER Filter/Dryer, 1/2 In (LLD - 084S)
- PARKER Line Filter/Dryer (SLD-13-7SV-HH)
- PARKER Filter/Dryer, 1/4 In (LLD-032)
- PARKER Filter/Dryer, 1/2 In (LLD - 084)
- Parker Cooling Filter Driers