Shop All Cooling Filter Driers
Parker
Dryer, Liquid Line
Mfr # 619
Zoro # G2461767
original price:
$26.01
30% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Copper
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection Solder
- Connection Size (In.) 1/4
- Overall Length (In.) 8 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 619
- Zoro # G2461767
- UPC # 687472029885
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1/4 |
Overall Length (In.) | 8 7/8 in |
Details
Item | Liquid Line Filter Dryer |
Type | Copper |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | Solder |
R-22 Capacity (Tons) | 1/2 ton |
R-410A Capacity | 1/2 ton |
Description | Directional Flow With Charging Valve |
Description
Liquid Line Filter Dryer, Connection Size (In.) 1/4, Overall Length (In.) 8 7/8 in, R-22 Capacity (Tons) 1/2 ton, Type Copper, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description Directional Flow With Charging Valve, R-410A Capacity 1/2 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drain Cleaning Gun, Plastic, 5-1/4" L (491A19)
- SUPCO Liquid Line Dryer, 1/4" ODF, 8"cu. (LLD082S)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 1500/1125/750/375 W (3UG16)
- SUPCO Mfdfuse - Priced Per Bag., PK3 (MFDFUSE)
- PARKER Dryer, 3/8 In Sweat Id (BF-163S)
- PARKER Filter Drier Shell, ODF 1 1/8 In, 1 Core (P-489)
- PARKER Filter/Dryer, 1/4 In (LLD - 052)
- PARKER Filter/Dryer, 5/8 In, Solder (165S)
- PARKER Liquid Line Filter Dryer, Copper, ODF (2SS3S)
- PARKER Filter/Dryer, 1/2 In (LLD - 084S)
- EMERSON FLOW CONTROLS Drier, 1/4"Odf FilterDrier, Ek-032S (060012)
- Parker Cooling Filter Driers