Shop All Cooling Filter Driers
This Product is Discontinued
Parker
Dryer, Liquid Line (Discontinued)
Mfr # 319
Zoro # G1187155
This Product is Discontinued
Key Features
- Type Copper
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection Solder
- Connection Size (In.) 5/16
- Overall Length (In.) 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 319
- Zoro # G1187155
- UPC # 687472026914
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 5/16 |
Overall Length (In.) | 9 3/4 in |
Details
Item | Liquid Line Filter Dryer |
Type | Copper |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | Solder |
R-22 Capacity (Tons) | 2 ton |
R-410A Capacity | 2 ton |
Description | Heavy Duty |
Description
Liquid Line Filter Dryer, Connection Size (In.) 5/16, Overall Length (In.) 9 3/4 in, R-22 Capacity (Tons) 2 ton, Type Copper, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description Heavy Duty, R-410A Capacity 2 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.