Shop All Cooling Filter Driers
Parker
Dryer, 3/8 In Sweat Id
Mfr # BF-083S
Zoro # G2782683
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel, Bi Flow
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection Solder
- Connection Size (In.) 3/8
- Overall Length (In.) 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # BF-083S
- Zoro # G2782683
- UPC # 687472038245
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/8 |
Overall Length (In.) | 5 1/4 in |
Cut Out Length (In.) | 4 1/4 in |
Details
Item | Liquid Line Filter Dryer |
Type | Steel, Bi Flow |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | Solder |
R-22 Capacity (Tons) | 3 1/2 ton |
R-410A Capacity | 3 1/2 ton |
Description | Heat Pump Application |
Description
Liquid Line Filter Dryer, Connection Size (In.) 3/8, Overall Length (In.) 5 1/4 in, R-22 Capacity (Tons) 3 1/2 ton, Type Steel, Bi Flow, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description Heat Pump Application, R-410A Capacity 3 1/2 ton, Cut Out Length (In.) 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Hk06Nb124 Pressure Switch (HK06NB124)
- FRIEDRICH PTHP, 6462/12,099 BtuH Cooling, 208/230VAC (PVH09K3FB)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (GWT35WNAT)
- GOODMAN Pcbdm133S Defrost Control Board (PCBDM133S)
- PARKER Filter/Dryer, 1/2 In (LLD - 084S)
- PARKER Filter/Dryer, 5/8 In, Flare (415)
- PARKER Filter, Replace Core (PCK-48)
- PARKER Dryer, 1/2 In Sweat Id (BF-164S)
- PARKER Filter, Dryer, Shell (P-969)
- PARKER Dryer, 3/8 In Sweat Id (BF-163S)
- WHITE-RODGERS Acid and Water Removal Filter Drier Core (H 48)
- Parker Cooling Filter Driers