Shop All Cooling Filter Driers
Parker
Dryer, 1/2 In Sweat Id
Mfr # BF-164S
Zoro # G0904145
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel, Bi Flow
- For Use With All CFC, HCFC and HFC Refrigerants
- Connection Solder
- Connection Size (In.) 1/2
- Overall Length (In.) 6 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # BF-164S
- Zoro # G0904145
- UPC # 687472038283
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 1/2 |
Overall Length (In.) | 6 1/16 in |
Cut Out Length (In.) | 5 1/16 in |
Details
Item | Liquid Line Filter Dryer |
Type | Steel, Bi Flow |
For Use With | All CFC, HCFC and HFC Refrigerants |
Connection | Solder |
R-22 Capacity (Tons) | 8 ton |
R-410A Capacity | 8 ton |
Description | Heat Pump Application |
Description
Liquid Line Filter Dryer, Connection Size (In.) 1/2, Overall Length (In.) 6 1/16 in, R-22 Capacity (Tons) 8 ton, Type Steel, Bi Flow, For Use With All CFC, HCFC and HFC Refrigerants, Connection Solder, Description Heat Pump Application, R-410A Capacity 8 ton, Cut Out Length (In.) 5 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS VICTORIAN REG 4x10" W/DMP PB (A03-R6410-605)
- AIRCARE AirCare Filter Tabletops (1050)
- KOCH FILTER 16x30x2 Standard Capacity Pleated Filter, MERV 11 (102-092-018)
- PRO1 IAQ Non-Programmable Thermostat, 7, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T755S)
- PARKER Filter/Dryer, 5/8 In (305)
- PARKER Dryer, Liquid Line (MMS-100)
- PARKER Dryer, 3/8 In Sweat Id (BF-083S)
- PARKER Filter/Dryer, 1/2 In (LLD - 164S)
- PARKER Line Filter/Dryer (SLD-8-4SV-HH)
- PARKER Filter/Dryer, 3/8 In (303)
- PARKER Dryer, 1/2 In Sweat Id (BF-084S)
- Parker Cooling Filter Driers