Shop All Pneumatic Tubing
Parker
Drilling Jig, Blue, Brass
Mfr # 6698 01 03
Zoro # G3881468
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Standards ASME, ISO 8573, AFAQ ISO 9001
- Material Brass
- For Tubing O.D. 22 mm, 64 mm
- Accessory Type Drilling Jig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6698 01 03
- Zoro # G3881468
- Country of Origin France
- Category Pneumatic Tubing
Details
Color | Blue |
Standards | ASME, ISO 8573, AFAQ ISO 9001 |
Item | Drilling Jig |
Material | Brass |
For Tubing O.D. | 22 mm, 64 mm |
Accessory Type | Drilling Jig |
Description
Drilling Jig, Brass, For Tubing O.D. 22 mm, 64 mm, Blue, ASME, ISO 8573, AFAQ ISO 9001 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE 14 oz Cartridge Black (33050)
- CARLISLE Belt, A51 (A51)
- DYNABRADE Grease Gun, 4.8 oz. (95541)
- TB WOODS 1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.5" OD (1VP75138)
- PARKER Tool Kit, Plastic, Black (6698 00 05)
- FESTO Plastic Tubing PAN-8X1, 25-SW (PAN-8X1,25-SW)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, Blue (T0806BU-20)
- FESTO Plastic Tubing PEN-4X0, 75-NT (PEN-4X0,75-NT)
- FESTO Plastic Tubing PUN-H-8X1, 25-TBL (PUN-H-8X1,25-TBL)
- FESTO Plastic Tubing PTFEN-3/8-NT-150 (PTFEN-3/8-NT-150)
- FESTO Plastic Tubing PAN-10X1, 5-SI (PAN-10X1,5-SI)
- Parker Pneumatic Tubing