Shop All Hydraulic Control Valves
Parker
Directional Valve, Lever, D05, Tandem
Mfr # D3L004CN
Zoro # G2406092
product price: $830.99
/ea
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 40 gpm
- Max. Pressure - Hydraulic Valves 5,000 psi
- Center Position - Hydraulic Valves Tandem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # D3L004CN
- Zoro # G2406092
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Height (In.) | 6.42 in |
Width (In.) | 2.76 in |
Length (In.) | 6.87 in |
Size | NFPA D05 |
NFPA Size | D05 |
Overall Height | 6.42 in |
Overall Length | 6.87 in |
Overall Width | 2.76 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 40 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 5,000 psi, Valve Control Directional Control, Number of Ways Four-Way, Port Connections Manifold, Center Position Tandem Center, Series D3L, Overall Height 6.42 in, Standards ISO 4401, NFPA D05, Overall Length 6.87 in, Overall Width 2.76 in, Seal Material NBR, Tank Pressure - Maximum 500 psi, Operating Temperature - Maximum 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, SB, 3/4in dia, Setscrew (SB204-12)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 93" (B93)
- WESTWARD Fitting, SS, M8x1mm Thread Size, PK10 (52NZ86)
- DAYTON Pneumatic Ball Vibrator, Force 378 Lb (1DYP1)
- PARKER Directional Valve, Solenoid, Tandem, 12 VDC (D3W009CNKW)
- PARKER Metering Valve, Steel, 3/8 NPT, 8 GPM Max (MV600S)
- PARKER Metering Valve, Steel, #8 SAE, 8 GPM Max (MV820S)
- PARKER Colorflow Flow Control Valve, Steel, 1/2-14, 15 GPM (F800S)
- PARKER TWO-STAGE TORQUE MOTOR 1400-1950PSI 3.6V-DC HYDRAULIC SERVO VALVE (BD15AAAVD5)
- PARKER Colorflow Needle Valve, Steel, 1/4-18, 5 GPM, 5000 PSI (N400S)
- ENERPAC Valve 4Way Loc Man Rem Mtd (VC4L)
- Parker Hydraulic Valves