Shop All Hydraulic Control Valves
Parker
Directional Valve, Lever, D05, Closed
Mfr # D3L001CN
Zoro # G3292922
original price:
$1,478.91
19% off
new price: $1,190.99
/ea
Free Shipping & Returns
$1,190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 40 gpm
- Max. Pressure - Hydraulic Valves 5,000 psi
- Center Position - Hydraulic Valves Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # D3L001CN
- Zoro # G3292922
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Width (In.) | 2.76 in |
Size | NFPA D05 |
NFPA Size | D05 |
Length (In.) | 6.87 in |
Height (In.) | 6.42 in |
Overall Length | 6.87 in |
Overall Height | 6.42 in |
Overall Width | 2.76 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 40 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 5,000 psi, Valve Control Directional Control, Number of Ways Four-Way, Port Connections Manifold, Center Position Closed Center, Series D3L, Overall Height 6.42 in, Standards ISO 4401, NFPA D05, Overall Length 6.87 in, Overall Width 2.76 in, Seal Material NBR, Tank Pressure - Maximum 500 psi, Operating Temperature - Maximum 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Solenoid Air Control Valve, 3/8 In, 24VDC (L23BA452B060T61)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 3 Groove 2.65" OD (3V2653)
- NTN Radial Bearing, Double Seal, 17mm Bore (6003LLUC3/L627)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X12X12)
- PARKER Valve, Directional (D3W001CNYK5)
- PARKER Flow Control Valve, 3000 psi, 1/2-14 NPTF (PCM800S)
- PARKER Metering Valve, Steel, 1/4 NPT, 5 GPM Max (MV400S)
- PARKER FLOW CONTROL (F420S)
- PARKER Directional Valve, Solenoid, Closed, 24 VDC (D3W001CNJW)
- PARKER Directional Valve, Solenoid, Closed, 120 AC (D1VW001CNYGF5)
- WOLVERINE Hydraulic, 4-Way, 3 or 4-Position Valve (MB21GB5C1)
- Parker Hydraulic Valves