Shop All Hydraulic Control Valves
Parker
Directional Valve, Lever, D03, Closed
Mfr # D1VL001CN
Zoro # G1001156
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 22 gpm
- Max. Pressure - Hydraulic Valves 5,000 psi
- Center Position - Hydraulic Valves Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # D1VL001CN
- Zoro # G1001156
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Size | NFPA D03 |
Width (In.) | 1.81 in |
Length (In.) | 5.89 in |
Height (In.) | 5.93 in |
NFPA Size | D03 |
Overall Width | 1.81 in |
Overall Length | 5.89 in |
Overall Height | 5.93 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 22 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,000 psi, Valve Control Directional Control, Number of Ways Four-Way, Center Position Closed Center, Series D1VL, Actuation Mechanism Manual, Overall Height 5.93 in, Standards ISO 4401, NFPA D03, Overall Length 5.89 in, Overall Width 1.81 in, Return Mechanism Spring, Seal Material NBR, Tank Pressure - Maximum 500 psi, Operating Temperature - Maximum 158 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51634, Return Line, 10 micron (ZX-51634)
- FESTO Coupling Piece KSZ-M12X1, 25 (KSZ-M12X1,25)
- B B MANUFACTURING 650-5P-15, Timing Belt, Neoprene, Fiberglass (650-5P-15)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (SP400-25CN-G)
- PARKER Metering Valve, Steel, #6 SAE, 5 GPM Max (MV620S)
- PARKER Metering Valve, Steel, #8 SAE, 8 GPM Max (MV820S)
- PARKER Flow Control Valve, Sandwich, D03, 20 GPM (FM2DDKN)
- PARKER Colorflow Flow Control Valve, Steel, 1/2-14, 15 GPM (F800S)
- PARKER Colorflow Needle Valve, Brass, 3/8-18, 8 GPM, 2000 PSI (N600B)
- PARKER Directional Valve, Solenoid, Closed, 12 VDC (D1VW001CNKW)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 11.89 gpm (HDM11S/5)
- Parker Hydraulic Control Valves