Shop All Hydraulic Control Valves
Parker
DIRECTIONAL CONTROL VALVE
Mfr # D3W001CNYW
Zoro # G409818623
product price: $1,201.99
/ea
Free Shipping & Returns
$1,201.99
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
- Brand Parker
- MFR # D3W001CNYW
- Zoro # G409818623
- Country of Origin Germany
- Category Hydraulic Control Valves
Description
Parker's direct operated series D3W in NG10 CETOP 05/ NFPA D05 features low energy losses due to optimized flow passages for economical operation. It offers high functional limits up to 150 l/min and a maximum pressure of 350 bar. The wide variety of options includes soft shift anchor tubes for smooth operation. Market: - Industrial Features/Benefits: - Compact, proven design that represents our long-term experience in hydraulics - High functional limits - low forces resulting in safe operation also at high flow rates - Low pressure drop - resulting in low energy losses in operation - Wide range of spools - fits all hydraulic systems - Shortest lead time - no warehousing necessary - Also available as 5-chamber valve D3DW for high tank pressure and extreme flow conditions Applications: - Suitable for general hydraulic applications
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
- NATIONAL Small Bore Inch Seal, 416476 (416476)
- VIAIR SS Braided Leader Hose, Check Valve, 1/4 (92805)
- FERNCO DWV FLEX COUPLING 3""X3"" (P1056-33)
- MILTON H Style Industrial Plug, 1/4" MNPT, PK100 (1839BK)
- PARKER Directional Valve, Solenoid, Closed, 12 VDC (D1VW001CNKW)
- PARKER Flow Control Valve, Sandwich, D03, 20 GPM (FM2AAKN)
- PARKER Directional Control Valve 5000PSI (D3L8NV21X1262)
- PARKER Colorflow Flow Control Valve, Steel, 3/4-14, 25 GPM (F1200S)
- PARKER Directional Valve, Solenoid, Open, 24 VDC (D1VW002CNJW)
- PARKER Colorflow Needle Valve, Brass, 1/2-14, 15 GPM (N800B)
- BUYERS PRODUCTS #12 SAE In-Line Relief Valve 30 GPM (HRV07516)
- Parker Hydraulic Valves