Shop All Hydraulic Control Valves
Parker
DIRECTIONAL CONTROL VALVE
Mfr # D1VW026BNJW
Zoro # G809818445
product price: $828.99
/ea
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # D1VW026BNJW
- Zoro # G809818445
- Country of Origin Germany
- Category Hydraulic Control Valves
Description
The series D1VW in NG06 CETOP 03 / NFPA D03 provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar. A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time. The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2 but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier. Markets: - Industrial Features/Benefits: - Compact, proven design that represents our long-term experience in hydraulics - Wide range of spools - fits all hydraulic systems - Shortest lead time - no warehousing necessary - Optional soft shift option - for smooth operation - Optional manual override - Optional ex proof version Applications: - Suitable for general hydraulic applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, Pressure (30P210QBM2KS161)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2543T, 50HP, 1775RPM, 3PH, 60HZ, 326T, 4264M, OPSB, F1 (EM2543T)
- DURA-PRECISION TORQUE Timing Belt, P5M, 20 x 635mm PL, T127 (635-P5M-20)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 5/8" (29HY85)
- PARKER Colorflow Needle Valve, Steel, 1/4-18, 5 GPM, 5000 PSI (N400S)
- PARKER Directional Valve, Solenoid, Float, 24 VDC (D1VW004CNJW)
- PARKER Metering Valve, Steel, 1/8 NPT, 3 GPM Max (MV200S)
- PARKER Valve, Directional (D3W009CNYK5)
- PARKER Flow Control Valve, 3000psi, 1-11 1/2 NPTF (PCM1600S)
- PARKER Flow Control Valve, Sandwich, D03, 20 GPM (FM2DDKN)
- PARKER DIRECTIONAL CONTROL VALVE (D3W001CNYW)
- Parker Hydraulic Valves