Shop All Hydraulic Control Valves
Parker
DIRECTIONAL CONTROL VALVE
Mfr # D1VW020HNYC
Zoro # G009818573
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # D1VW020HNYC
- Zoro # G009818573
- Country of Origin United States
- Category Hydraulic Control Valves
Description
Parker's D1VW directional control valves are high performance on/off direct operated hydraulic valves. There are 15 solenoid voltage options including DC, DC rectified and true AC voltages. There are 9 basic termination options including DIN, Deutsch, conduit box with wires and conduit box with plug-in coils. The conduit box with plug-in coils also allows for connections including terminal strip, Manaplug Brad Harrison and micro connection M12 connector. D1VW valves are available with other options such as soft shift tubes 4 orifice size options, monitor switches, extended manual over rides and surge suppression diodes. DIN connector and Conduit box connections provide an IP65 NEMA 4 ingress rating The D1VW valve is well suited for both the industrial and mobile applications. Painted bodies and Deutsch connectors are offered for tough environment applications. Markets: - Entertainment Automation - Factory Automation - Lumber & Wood - Machine Tools - Marine - Material Handling - Miscellaneous Industrial - Miscellaneous Manufacturing - Miscellaneous Processing - Molding - Oil & Gas - Other Natural Resources - Packaging Machinery - Plastic Packaging - Power Generation - Primary Metal Refining/Process - Printing and Marking Equipment - Rubber & Tire Processing - Vehicle Assembly Facilities Features/Benefits: - CSA Approval - Soft shift available - AC and DC lights are available - Extended manual over ride option - Multiple spool variations available - Nitrile or Fluorocarbon seals are offered - Proportional spools for added soft shift capability - Explosion proof solenoids are available in ATEX, and CSA/UL Applications: - Suitable for general hydraulic applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Filter, 150 psi, 70 cfm (4ZL42)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z295)
- NSK NSK 3208, 200 Double Row 32005200 Ball Bearing (3208)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- PARKER Colorflow Needle Valve, Steel, 1/4-18, 5 GPM, 5000 PSI (N400S)
- PARKER Metering Valve, Steel, #8 SAE, 8 GPM Max (MV820S)
- PARKER Flow Control Valve, 5 gpm Max. Flow, 2,000 psi Max. Pressure, Brass (F400B)
- PARKER Directional Valve, Solenoid, Tandem, 12 VDC (D3W009CNKW)
- PARKER Directional Valve, Lever, D03, Float Center (D1VL004CN)
- PARKER Directional Valve, Solenoid, Closed, 12 VDC (D1VW001CNKW)
- CHIEF Control Valve: 4-Way, Double Acting, 21 Gpm, 3625 PSI, 220851 (220851)
- Parker Hydraulic Valves