Shop All Hydraulic Control Valves
Parker
DIRECTIONAL CONTROL VALVE
Mfr # D1VW020DNJDLJ5
Zoro # G509818509
product price: $1,296.99
/ea
Free Shipping & Returns
$1,296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # D1VW020DNJDLJ5
- Zoro # G509818509
- Country of Origin Germany
- Category Hydraulic Control Valves
Description
The series D1VW 8 Watt in NG06 CETOP 03 / NFPA D03 enables direct connections to a programmable logic controller PLC or a bus knot and thus saves the use of a relay. This on/off valve provides high functional limits up to 60 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar. Markets: - Industrial Features/Benefits: - Compact, proven design that represents our long-term experience in hydraulics - Low pressure drop - resulting in low energy losses in operation - Wide range of spools - fits all hydraulic systems - Shortest lead time - no warehousing necessary Applications: - Machine tools D1VW 8 Watt valves are offered with standard solenoid connection as per EN175301-803 and M12 x 1 connection. The version with M12 x 1 connection and LEDs is conform to the DESINA standard DistributEd and Standardised INstAllation technology for machine tools and manufacturing systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-Hose Clamp, Black, 0.93"Max ID, PK50 (HC-J-PA66-BK)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (4WNZ5)
- BESTORQ 3VX670/02 Banded Cogged Belt, 67 in Outside Length, 3/8 in Top Width, 2 Ribs (3VX670/02)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 2RS FM222)
- PARKER Directional Valve, Lever, D05, Closed (D3L001CN)
- PARKER Valve, Directional (D3W002CNYK5)
- PARKER Directional Valve, Solenoid, Tandem, 12 VDC (D3W009CNKW)
- PARKER Metering Valve, Steel, 1/4 NPT, 5 GPM Max (MV400S)
- PARKER Colorflow Needle Valve, Steel, 1/4-18, 5 GPM, 5000 PSI (N400S)
- PARKER Flow Control Valve, 3000 psi, 3/4-14 NPTF (PCM1200S)
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 3/8 NPT Port, 194 F (280361)
- Parker Hydraulic Valves