Shop All Hydraulic Control Valves
Parker
DIRECTIONAL CONTROL VALVE
Mfr # D1VW001CVJW
Zoro # G209818557
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # D1VW001CVJW
- Zoro # G209818557
- Country of Origin Germany
- Category Hydraulic Control Valves
Description
The series D1VW in NG06 CETOP 03 / NFPA D03 provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar. A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time. The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2 but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier. Markets: - Industrial Features/Benefits: - Compact, proven design that represents our long-term experience in hydraulics - Wide range of spools - fits all hydraulic systems - Shortest lead time - no warehousing necessary - Optional soft shift option - for smooth operation - Optional manual override - Optional ex proof version Applications: - Suitable for general hydraulic applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, A89 (A89)
- TOMPKINS Hydraulic Fitting-Steel16 BEADED STEM-12MP (4404-16-12)
- INTERSTATE PNEUMATICS 40MFD +/-5% 50Hz/60Hz AC 450V Cylinder Motor Running Capacitor (CBB60) (CMC7004)
- DAYTON DD Blower Motor, PSC, 1/3 HP, 1075,115, 48YZ (3LU79)
- PARKER Colorflow Flow Control Valve, Brass, 1/8-27, 3 GPM (F200B)
- PARKER Colorflow Needle Valve, Steel, 1/4-18, 5 GPM, 5000 PSI (N400S)
- PARKER Metering Valve, Steel, 3/8 NPT, 8 GPM Max (MV600S)
- PARKER Directional Valve, Solenoid, Open, 12 VDC (D3W002CNKW)
- PARKER Flow Control Valve, Sandwich, D03, 20 GPM (FM2DDKN)
- PARKER Flow Control Valve, 3000 psi, 1/2-14 NPTF (PCM800S)
- CHIEF Control Valve, 13 GPM, 3 Spool (220873)
- Parker Hydraulic Control Valves