Shop All Hydraulic Control Valves
Parker
DIRECTIONAL CONTROL VALVE
Mfr # D1VW001CNJWL
Zoro # G509818653
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # D1VW001CNJWL
- Zoro # G509818653
- Country of Origin Germany
- Category Hydraulic Control Valves
Description
The series D1VW 8 Watt in NG06 CETOP 03 / NFPA D03 enables direct connections to a programmable logic controller PLC or a bus knot and thus saves the use of a relay. This on/off valve provides high functional limits up to 60 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar. Markets: - Industrial Features/Benefits: - Compact, proven design that represents our long-term experience in hydraulics - Low pressure drop - resulting in low energy losses in operation - Wide range of spools - fits all hydraulic systems - Shortest lead time - no warehousing necessary Applications: - Machine tools D1VW 8 Watt valves are offered with standard solenoid connection as per EN175301-803 and M12 x 1 connection. The version with M12 x 1 connection and LEDs is conform to the DESINA standard DistributEd and Standardised INstAllation technology for machine tools and manufacturing systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST 22D1180-201-1003 Miniature Diaphragm (22D1180-201-1003)
- WEATHERHEAD Hydraulic Hose Fitting, Coupleable (10508B-106)
- PARKER Filter Element, 20 Micron, 70 GPM, 150 PSI (930370Q)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 12 in Stroke, Round Body Double Acting (NCDMB075-1200)
- PARKER Directional Valve, Solenoid, Float, 120 VAC (D1VW004CNYGF5)
- PARKER Directional Valve, Solenoid, Tandem, 12 VDC (D3W009CNKW)
- PARKER Valve, Directional (D3W002CNYK5)
- PARKER Colorflow Needle Valve, Steel, 1/4-18, 5 GPM, 5000 PSI (N400S)
- PARKER Flow Control Valve, 8 gpm Max. Flow, 5,000 psi Max. Pressure, Steel (F600S)
- PARKER Directional Valve, Lever, D03, Closed (D1VL001CN)
- CHIEF Control Valve, 10 GPM, 5 Spool (220926)
- Parker Hydraulic Control Valves