Shop All Hydraulic Control Valves
Parker
DIRECTIONAL CONTROL VALVE
Mfr # D1VW001CNJDLJ5
Zoro # G809818551
product price: $1,263.99
/ea
Free Shipping & Returns
$1,263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # D1VW001CNJDLJ5
- Zoro # G809818551
- Country of Origin Germany
- Category Hydraulic Control Valves
Description
The series D1VW 8 Watt in NG06 CETOP 03 / NFPA D03 enables direct connections to a programmable logic controller PLC or a bus knot and thus saves the use of a relay. This on/off valve provides high functional limits up to 60 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar. Markets: - Industrial Features/Benefits: - Compact, proven design that represents our long-term experience in hydraulics - Low pressure drop - resulting in low energy losses in operation - Wide range of spools - fits all hydraulic systems - Shortest lead time - no warehousing necessary Applications: - Machine tools D1VW 8 Watt valves are offered with standard solenoid connection as per EN175301-803 and M12 x 1 connection. The version with M12 x 1 connection and LEDs is conform to the DESINA standard DistributEd and Standardised INstAllation technology for machine tools and manufacturing systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing Set, 1.375-in. Bore Dia., 2.875-in. Outside Dia., 0.9375-in. Width (25877/20)
- FESTO Shut-Off Valve HE-2-QS-12 (HE-2-QS-12)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Dk Green (100503)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J21)
- PARKER Colorflow Flow Control Valve, Steel, 3/4-14, 25 GPM (F1200S)
- PARKER Flow Control Valve, 3000 psi, #8 SAE (PCM820S)
- PARKER Directional Control Valve 5000PSI (D3L8NV21X1262)
- PARKER Colorflow Needle Valve, Steel, 1/4-18, 5 GPM, 5000 PSI (N400S)
- PARKER TWO-STAGE TORQUE MOTOR 1400-1950PSI 3.6V-DC HYDRAULIC SERVO VALVE (BD15AAAVD5)
- PARKER Colorflow Flow Control Valve, Steel, 1/2-14, 15 GPM (F800S)
- REXROTH REXROTH ZDR6DA2-45/25Y/12 HYDRAULIC DIRECTIONAL CONTROL VALVE (ZDR6DA2-45/25Y/12)
- Parker Hydraulic Control Valves