Shop All Pneumatic Flow Control Valves
Parker
Directional Control Valve, 50psi, 1/4 NPTF
Mfr # 710-6-1/4B
Zoro # G7577394
product price: $2,540.99
/ea
Free Shipping & Returns
$2,540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 1/4 in
- Valve Max. Pressure Rating 50 psi
- Max. CFM - Valves 2 cfm
- Overall Length 2 5/8 in
- Overall Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 710-6-1/4B
- Zoro # G7577394
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/4 in |
Overall Length | 2 5/8 in |
Overall Width | 1 7/8 in |
Details
Item | Directional Control Valve |
Valve Max. Pressure Rating | 50 psi |
Max. CFM - Valves | 2 cfm |
Adjustable Relief Valve | No |
Valve Actuator / Return | Lever / Manual |
Port (In.) | 1/4 NPTF |
Max. Pressure (PSI) | 50 |
Flow Range (GPM) | 2 |
For Use With | Hydraulic and Pneumatic Systems |
Valve Temp. Range | 32 Degrees to 160 Degrees F |
Valve Ways and Positions | 4-Way/2-Position |
Description
Directional Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/4 in, Valve Actuator / Return Lever / Manual, Max. CFM - Valves 2 cfm, Valve Max. Pressure Rating 50 psi, Valve Temp. Range 32 Degrees to 160 Degrees F, Overall Length 2 5/8 in, Overall Width 1 7/8 in, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Aerospace Oil, 143 AZ, Dropper Bottle, 1Oz (143 AZ)
- DUALVEE Guide Wheel, 382 lbf Max Load Axial (W3SSX)
- CONRADER Check Valve, 0 to 30 CFM, 3/4" (F)NPT (CTB3434)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 35.5" (3V355)
- PARKER Control Valve, SS, 1" Pipe Sz, 8 to 20 psi (M314-2211)
- PARKER 0 1/2In Npt Pneumatic Flow Control Valve (32500419)
- PARKER 2-WAY ANGLE SEAT VALVE 3/4IN 232PSI OTHER PNEUMATIC VALVE (PA20S3N5R050S)
- PARKER Directional Control Valve, 50psi, 3/4 NPTF (710-6-3/4B)
- PARKER Control Valve, Bronze, FNPT, 3/4" Pipe Sz (M314-3201)
- PARKER Diaphragm Valve, 1/4 In., FNPT, 0.6Cv, PFA (PV-10-1144-02)
- SMC Speed Exhaust Control Valve, 1/2, NPTxTube (ASV510F-N04-13S)
- Parker Pneumatic Flow Control Valves