Shop All Check Valves
Parker
Direct operated check valve
Mfr # CM3TTV
Zoro # G509818301
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CM3TTV
- Zoro # G509818301
- Country of Origin Slovenia
- Category Check Valves
Description
Parker direct operated check valves series CM in sandwich design are part of Parker's complete range of sandwich plate valves and ensure an easy configuration of conventional stack systems. Additionally they provide a very good price-performance ratio. Series CM is available in two sizes, NG06 and NG10. Depending on the function required, one or two check valves are arranged in ports P, T, A, and B. Number and flow direction can be selected from the ordering code. Markets: - Industrial - Machine tools - Rubber & tire processing Features/Benefits: - 8 options for the arrangement of the check valve in the body - multitude of uses for hydraulic switching - Valve bodies are made of steel - extra strength and durability - Function can be changed by turning the valve - easy handling - Short delivery time for most versions - no warehousing necessary - Two sizes: - CM2 - NG06 CETOP 03 - CM3 - NG10 CETOP 05 - Maximum operating pressure 350 bar Applications: - Suitable for general hydraulic applications - Machine tools - Tire presses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K/MUELLER INDS(IMPORT) 1/4 Galv Tee (510-601HN)
- DELTA Cartridge Assembly-Monitor R 17 Ser (RP32104)
- EPC Coupling Copper Cxc 1/2X3/8 (30696)
- NIBCO 1-1/4" NOM C Copper Test Cap (917B 11/4)
- PARKER 3/8" Push x 1/4" MNPT Kynar Check Valve (FB6MCVC4-HBLK-05)
- PARKER 3/8" FNPT Stainless Steel Instrumentation Check Valve (6F-C6L-1-SS)
- PARKER 3/8" CPI(R) Stainless Steel Instrumentation Check Valve (6Z-C6L-10-SS)
- PARKER 1/4" FNPT PTFE Check Valve (CV-1-1144)
- PARKER 1/4" A-LOK(R) Stainless Steel Instrumentation Check Valve (4A-C4L-10-SS)
- PARKER 1/2" CPI(R) Stainless Steel Instrumentation Check Valve (8Z-C8L-10-SS)
- THRIFCO PLUMBING 1 Inch FIP Brass Swing Check Valve (6415173)
- Parker Check Valves