Shop All Pressure Switches
Parker
Differential 20Psi 125250480VAc Pressure Switch
Mfr # F6MES6-MG
Zoro # G707142376
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 2 0.375 in
- Fitting Size 1 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # F6MES6-MG
- Zoro # G707142376
- Country of Origin Unknown
- Category Pressure Switches
Dimensions
Fitting Size 2 | 0.375 in |
Fitting Size 1 | 0.375 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Cat6 Keystone Jack 90 Degree RJ45 Almond (310-140AL)
- SQUARE D Replacement Contact Kit, NEMA 0 (9998SL2)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54KC)
- LEVITON 30A Locking Receptacle 2P 3W 125Vac L5-30R Bk (2610)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 1560 In Wtr (MDA-311)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Reverse Action (9013GSG2J23R)
- BARKSDALE 50-1200PSI 125/250/480V-AC PRESSURE SWITCH (B1T-A12SS)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5G18)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 0.2 to 10 psi, Standard Action (9012GAW1)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31SEXXXX)
- DWYER INSTRUMENTS Pressure Switch, Differential, 4 to 10InWC (ADPS-07-2-N)
- Parker Pressure Switches