Shop All Fuel Filters
Parker
Diesel Filter Element, Cartridge, 1 Micron
Mfr # 945515
Zoro # G4124149
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Outside Dia. 6 in
- Includes O-Ring
- Description/Special Features Water Separator
- Micron Rating 1 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 945515
- Zoro # G4124149
- Country of Origin United States
- Category Fuel Filters
Dimensions
Outside Dia. | 6 in |
Inside Dia. | 1 1/2 in |
Height | 13 7/8 in |
Outside Diameter | 6 in |
Overall Height | 13 7/8 in |
Inside Diameter | 1 1/2 in |
Details
Filter Design | Cartridge |
Includes | O-Ring |
Description/Special Features | Water Separator |
Micron Rating | 1 micron |
Item | Diesel Filter Element |
Compatible Fluid Type | Diesel Fuel |
Nominal Filter Rating | 1 micron |
Product Type | Fuel Filter Cart Replacement Filter |
Description
Diesel Filter Element, Filter Design Cartridge, Water Separator, Micron Rating 1 micron, Height 13 7/8 in, Outside Dia. 6 in, Inside Dia. 1 1/2 in, Includes O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter For John Deere Excavator 230Clc 240Dlc 270Clc 270Dlc 18569; 410-52329 (410-52329)
- DISCO Wht Nyln Door Retainers 8.5mm Hole 13mm Stem L PK15 (9155PK)
- DENSO Air / Fuel Ratio Sensor, 234-9026 (234-9026)
- GROTE Replacement Lens for 2FDL7, Yellow (90373)
- PARKER Diesel Filter Element, Cartrdge, 10 Micron (945517)
- PARKER Fuel Filter, 3/4 In NPT, 150 Max PSI, 5 GPM (B10-3/4SD)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301-30)
- WIX FILTERS Fuel Filter, 33354 (33354)
- BALDWIN FILTERS Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In (BF7623)
- BALDWIN FILTERS Fuel Filter, 4-11/16x3-11/16x4-11/16 In (BF948-JD)
- BALDWIN FILTERS Fuel Filter, 4-13/16 x 3-7/16 x 4-13/16In (BF938)
- Parker Fuel Filters