Shop All Fuel Filters
Parker
Diesel Filter Element, Cartrdge, 25 Micron
Mfr # 945518
Zoro # G4124121
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Fuel Type Biodiesel, Diesel
- Outside Dia. 6 in
- Filter Fuel Type Biodiesel, Diesel
- Includes O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 945518
- Zoro # G4124121
- Country of Origin United States
- Category Fuel Filters
Dimensions
Outside Dia. | 6 in |
Inside Dia. | 1 1/2 in |
Height | 13 7/8 in |
Inside Diameter | 1 1/2 in |
Overall Height | 13 7/8 in |
Outside Diameter | 6 in |
Details
Filter Design | Cartridge |
Fuel Type | Biodiesel, Diesel |
Item | Diesel Filter Element |
Filter Fuel Type | Biodiesel, Diesel |
Includes | O-Ring |
Description/Special Features | Water Separator |
Compatible Fluid Type | Diesel Fuel |
Compatible Engine Type | Diesel Engines |
Nominal Filter Rating | 25 micron |
Product Type | Fuel Filter Cart Replacement Filter |
Description
Diesel Filter Element, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Water Separator, Height 13 7/8 in, Outside Dia. 6 in, Inside Dia. 1 1/2 in, Includes O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAI Switch, Low Pressure, A/C, 1/4Nc (LST-3633)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9670 (9670)
- BALDWIN FILTERS Air Filter, 10-3/8 x 26-1/2 in. (PA3452)
- MAIN FILTER CIM-TEK 70157 Replacement/Interchange Spin-On Filter (MF0058057)
- PARKER Diesel Filter Element, Cartrdge, 10 Micron (945517)
- PARKER Fuel Filter, 3/4 In NPT, 150 Max PSI, 5 GPM (B10-3/4SD)
- DONALDSON P550690, FF/WS SPIN (P550690)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel (BF46104)
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF9802)
- CUMMINS 1492457 Onan Fuel Filter (CU322108)
- BALDWIN FILTERS Fuel Filter, 5-7/32 x 3-9/32 x 5-7/32 In (BF7681-D)
- Parker Fuel Filters