Shop All Fuel Filters
Parker
Diesel Filter Element, Cartrdge, 10 Micron
Mfr # 945517
Zoro # G4124130
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Fuel Type Biodiesel, Diesel
- Outside Dia. 6 in
- Description/Special Features Water Separator
- Height 13 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 945517
- Zoro # G4124130
- Country of Origin United States
- Category Fuel Filters
Dimensions
Outside Dia. | 6 in |
Height | 13 7/8 in |
Inside Dia. | 1 1/2 in |
Outside Diameter | 6 in |
Inside Diameter | 1 1/2 in |
Overall Height | 13 7/8 in |
Details
Filter Design | Cartridge |
Fuel Type | Biodiesel, Diesel |
Description/Special Features | Water Separator |
Item | Diesel Filter Element |
Filter Fuel Type | Biodiesel, Diesel |
Includes | O-Ring |
Product Type | Fuel Filter Cart Replacement Filter |
Compatible Engine Type | Diesel Engines |
Nominal Filter Rating | 10 micron |
Compatible Fluid Type | Diesel Fuel |
Description
Diesel Filter Element, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Water Separator, Height 13 7/8 in, Outside Dia. 6 in, Inside Dia. 1 1/2 in, Includes O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS CabCAM Cable, CommCenter & 4600 Display Camera, 7, 8, 9 R Series Deere Tractors S Combines 7"x7"x3" (A-GS3C)
- VELVAC On/On Toggle Switch (Spdt) (090040)
- CURT Convlted Slit Loom Tube Clamps, 3/8", PK25 (59828)
- GATES Truck & Bus V-Belt - Fan and Alternator, TR22545 (TR22545)
- PARKER Fuel Filter, 3/4 In NPT, 150 Max PSI, 5 GPM (B10-3/4SD)
- BALDWIN FILTERS Fuel Filter, 6-13/16 x 3-7/32 x 6-13/16In (BF9827-D)
- WIX FILTERS Fuel Filter #Wix 33052 (33052)
- BALDWIN FILTERS Filter, Spin-On, Biodiesel/Diesel, 6-1/2" L (BF46158)
- BALDWIN FILTERS In-Line Fuel Strainer, 3-31/32x1-29/32 In (BF1173)
- BALDWIN FILTERS Fuel Filter, 8-25/32x3-11/16x8-25/32 In (BF577)
- WIX FILTERS FORD RANGER/MAZDA B3000 TRKS 99-00/EXPLO (33233)
- Parker Fuel Filters