Shop All Diaphragm Accumulators
Parker
Diaphragm Accumulator, 30 cu in, 2300 psi
Mfr # AD050B21T9A1
Zoro # G3619734
product price: $470.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pre-Charged No
- Fluid Volume 30 cu in
- Gas Volume 30 cu.-in.
- Max. Flow 26 gpm
- Max. Pressure 2,300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # AD050B21T9A1
- Zoro # G3619734
- Country of Origin Germany
- Category Diaphragm Accumulators
Dimensions
Height (In.) | 5.94 |
Dia. (In.) | 4.2 |
Overall Height | 5.94 in |
Diameter | 4.2 in |
Vent Diameter | 30 cu in |
Details
Promotion Restriction | Not eligible for promotion |
Pre-Charged | No |
Fluid Volume | 30 cu in |
Gas Volume | 30 cu.-in. |
Max. Flow | 26 gpm |
Max. Pressure | 2,300 psi |
Item | Diaphragm Accumulator |
Temp. Range | -40F to 176F |
Inlet SAE (In.) | #8 |
Fluid Volume (Gal.) | 0.12 |
Max. Flow GPM | 26 |
Gas Volume (Cu.-In.) | 30 |
Construction | Steel |
Mounting | Vertical |
Pre-Charged Nitrogen Pressure | No |
Max. Pressure (PSI) | 2300 |
Maximum Pressure | 2300 psi |
Shell Material - Accumulators | Steel |
Diaphragm Material - Accumulators | Hydrin |
Description
Diaphragm Accumulator, Fluid Volume 30 cu in, Vent Diameter 30 cu in, Max. Flow 26 gpm, Max. Pressure 2,300 psi, Shell Material - Accumulators Steel, Diaphragm Material - Accumulators Hydrin, Diameter 4.2 in, Overall Height 5.94 in, Inlet Port Thread Size SAE #8, Hydraulic Fluid Port Dash Size -8, Pre-Charged No, Operating Temp. Range -40 to 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket KEES/YAZOO 539-107710 Replacement Belt, 4LK650 (4LK650)
- INGERSOLL-RAND PerFormance Air Angle Die Grinder Kit (302BK)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0055D010ON, Pressure Line, 10 micron, Outside-In (MF0060374)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, MS102RS (MS-10-2RS)
- PARKER Diaphragm Accumulator, 20cu. In., 2300 psi (AD032B21T9A1)
- PARKER Diaphragm Accumulator, 10cu. In., 3600 psi (AD016B25T9A1)
- PARKER Diaphragm Accumulator, 5 cu. In., 3600 psi (AD007B25T9A1)
- PARKER Diaphragm Accumulator, 45cu. In., 2600 psi (AD075B25T9A1)
- HYDAC SBO200-1E4/112S-210CK, Diaphragm Accumulator (SBO200-1E4/112S-210CK)
- HYDAC SBO250-3.5E4/112S-210CK, Diaphragm Accumulator (SBO250-3.5E4/112S-210CK)
- HYDAC SBO210-0.75E4/112S-210CK, Diaphragm Accumulator (SBO210-0.75E4/112S-210CK)
- Parker Diaphragm Accumulators