Shop All Diaphragm Accumulators
Parker
Diaphragm Accumulator, 10cu. In., 3600 psi
Mfr # AD016B25T9A1
Zoro # G3647752
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pre-Charged No
- Fluid Volume 10 cu in
- Gas Volume 10 cu.-in.
- Max. Flow 11 gpm
- Max. Pressure 3,600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # AD016B25T9A1
- Zoro # G3647752
- Country of Origin Germany
- Category Diaphragm Accumulators
Dimensions
Dia. (In.) | 2.95 |
Height (In.) | 4.69 |
Overall Height | 4.69 in |
Diameter | 2.95 in |
Vent Diameter | 10 cu in |
Details
Pre-Charged | No |
Fluid Volume | 10 cu in |
Gas Volume | 10 cu.-in. |
Max. Flow | 11 gpm |
Max. Pressure | 3,600 psi |
Inlet SAE (In.) | #6 |
Item | Diaphragm Accumulator |
Max. Flow GPM | 11 |
Gas Volume (Cu.-In.) | 10 |
Max. Pressure (PSI) | 3600 |
Mounting | Vertical |
Temp. Range | -40F to 176F |
Maximum Pressure | 3600 psi |
Fluid Volume (Gal.) | 0.04 |
Pre-Charged Nitrogen Pressure | No |
Construction | Steel |
Shell Material - Accumulators | Steel |
Diaphragm Material - Accumulators | Hydrin |
Description
Diaphragm Accumulator, Fluid Volume 10 cu in, Vent Diameter 10 cu in, Max. Flow 11 gpm, Max. Pressure 3,600 psi, Shell Material - Accumulators Steel, Diaphragm Material - Accumulators Hydrin, Diameter 2.95 in, Overall Height 4.69 in, Inlet Port Thread Size SAE #6, Hydraulic Fluid Port Dash Size -6, Pre-Charged No, Operating Temp. Range -40 to 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO On-Off Valve HEE-1/2-D-MIDI-24-NPT (HEE-1/2-D-MIDI-24-NPT)
- CLIMAX METAL PRODUCTS 5/8" X 1/2" ID Split Recessed Screw Coup, Stl, Bo (CC-062-050)
- DAYTON AC Gearmotor, 72 in-lb Max. Torque, 6.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE02)
- POWERDRIVE Pitch Pulley, 7/8"Fixed Bore, 4.15"O.D. (1VP44-7/8)
- PARKER Diaphragm Accumulator, 30 cu in, 2300 psi (AD050B21T9A1)
- PARKER Diaphragm Accumulator, 20cu. In., 2300 psi (AD032B21T9A1)
- PARKER Diaphragm Accumulator, 5 cu. In., 3600 psi (AD007B25T9A1)
- PARKER Diaphragm Accumulator, 45cu. In., 2600 psi (AD075B25T9A1)
- HYDAC SBO200-1E4/112S-210CK, Diaphragm Accumulator (SBO200-1E4/112S-210CK)
- HYDAC SBO210-0.75E4/112S-210CK, Diaphragm Accumulator (SBO210-0.75E4/112S-210CK)
- HYDAC SBO250-3.5E4/112S-210CK, Diaphragm Accumulator (SBO250-3.5E4/112S-210CK)
- Parker Diaphragm Accumulators