Shop All Desiccant Dryers
Parker
Desiccant Dryer
Mfr # MXS102CDS-40-NA
Zoro # G411618549
product price: $15,567.99
/ea
Free Shipping & Returns
$15,567.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dew Point -40 Degrees F
- Overall Depth 21 11/16 in
- ISO Class 2
- Overall Width 27 in
- Features Compact and Lightweight Modular Design, Flexible Installation, Highest Quality Air, Low Environmental Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # MXS102CDS-40-NA
- Zoro # G411618549
- Country of Origin United Kingdom
- Category Desiccant Dryers
Dimensions
Overall Depth | 21 11/16 in |
Overall Width | 27 in |
Overall Height | 64 13/16 in |
Air Inlet Size | 2 in |
Description
Desiccant Dryer, Maximum Flow Rate 240 cfm, Voltage 85 to 265V, Phase Single, Maximum Operating Pressure 190 psig, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 2 in, Air Inlet Type NPT, Full Load Current 2 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 5 psi, Air Inlet Gender Not Applicable, Air Outlet Gender Not Applicable, Air Outlet Size Not Applicable, Air Outlet Type Not Applicable, Body Material Not Applicable, Bowl Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 2.0 HP* Big Bore™ Air Compressor (MAC700)
- COXREELS Roller Guide, Multi-direction, 4-way, 28 in (8101-9.5)
- MTD Belt-V Type A Sec (954-04033A)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 11.25 inch OD (2AK114H)
- VAN AIR Molecular Sieve Desiccant Cartridge Pneumatic Filter Element (MS-16)
- MILTON Compact Desiccant Dryer, 1/2" (1170)
- SPEEDAIRE Dryer, Desiccant (5VC92)
- SPEEDAIRE Drying System w/Cartridge, 40 scfm (PAC-20)
- SHARPE MANUFACTURING DRYAIRE DESICCANT SYSTEM (SH6760)
- INTERSTATE PNEUMATICS 1/4 Inch Mini In-Line Desiccant Air Filter/Dryer (WR1420)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 40 CFM (2YNL4)
- Parker Compressed Air Dryers