Shop All Desiccant Dryers
Parker
Desiccant Dryer
Mfr # K3/16D3-N115M
Zoro # G411618488
product price: $3,284.99
/ea
Free Shipping & Returns
$3,284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dew Point -40 Degrees F
- Overall Depth 8 in
- Features Compact and Space Saving, Energy Efficient, Highest Quality Air, Very Flexible
- Overall Width 14 in
- ISO Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # K3/16D3-N115M
- Zoro # G411618488
- Country of Origin Italy
- Category Desiccant Dryers
Dimensions
Overall Depth | 8 in |
Overall Width | 14 in |
Overall Height | 33 in |
Air Inlet Size | 1/4 in |
Description
Desiccant Dryer, Maximum Flow Rate 15 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1/4 in, Air Inlet Type NPT, Full Load Current 2 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 5 psi, Air Inlet Gender Not Applicable, Air Outlet Gender Not Applicable, Air Outlet Size Not Applicable, Air Outlet Type Not Applicable, Body Material Not Applicable, Bowl Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F710-10-B5-G)
- DAYTON CX128 Cogged V-Belt, 132" Outside Length, 7/8" Top Width, 1 Ribs (4FJ31)
- DAYTON Belt Drive Motor, 1 Speed, Open Dripproof, Cradle Base Mount, 1 HP, 1,725 Nameplate RPM, Auto (24C182)
- NTN NTN 6308, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Open (6308)
- SPEEDAIRE Dryer, Desiccant (5VC92)
- SPEEDAIRE Dryer, Desiccant (5VC89)
- SPEEDAIRE Drying System w/Cartridge, 40 scfm (PAC-20)
- SPEEDAIRE Desiccant Silica Gel, Replacement, Bottle, 1 gal, For 2YNL6, 4 Pack (6YTP5)
- SPEEDAIRE Desiccant Dryer, 10 cfm, 290 psi, 5" dia. (CDD-010)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-2 (RC 30-2)
- ZERUST Zerust VC6-2 VCI Vapor Capsule, 4/C, PK4 (375-M-00005)
- Parker Desiccant Dryers