Shop All Desiccant Dryers
Parker
Desiccant Dryer
Mfr # K2/16D3-N115M
Zoro # G111618498
product price: $3,852.99
/ea
Free Shipping & Returns
$3,852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 8 in
- Overall Height 23 in
- Features Compact and Space Saving, Energy Efficient, Highest Quality Air, Very Flexible
- ISO Class 2
- Overall Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # K2/16D3-N115M
- Zoro # G111618498
- Country of Origin Italy
- Category Desiccant Dryers
Dimensions
Overall Depth | 8 in |
Overall Height | 23 in |
Overall Width | 14 in |
Air Inlet Size | 1/4 in |
Description
Desiccant Dryer, Maximum Flow Rate 9 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1/4 in, Air Inlet Type NPT, Full Load Current 2 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 5 psi, Air Inlet Gender Not Applicable, Air Outlet Gender Not Applicable, Air Outlet Size Not Applicable, Air Outlet Type Not Applicable, Body Material Not Applicable, Bowl Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Poly Hose, Coil, 1/4 In Hose ID, 12 Ft Long (PBS14-15CB2)
- INGERSOLL-RAND Compresed Air Dryer, 35 CFM, 10 HP, 6 Class (D60IT)
- TIMKEN Insert Bearing, Dia. 5/8 In, Self-Locking (RA010RRB)
- WEG 3-Phase IEEE 841 Motor, 5 HP, 184T Frame, 460V AC Voltage, 1,755 Nameplate RPM (00518ST3QIE184T-W22)
- SPEEDAIRE Dryer, Desiccant (5VC92)
- SPEEDAIRE Desiccant Air Dryer, 25 CFM, Silica Gel (5VC91)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 30 CFM (2YNL2)
- WILKERSON Dryer, Desiccant, CFM: 25 (X25-04-000)
- MILTON Mini Air Station Desiccant Filter, 1/4" (S-1174)
- SPEEDAIRE Dryer, Silica Gel (2YNL3)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-13)
- Parker Compressed Air Dryers