Shop All Desiccant Dryers
Parker
Desiccant Dryer
Mfr # K1/16D3-N115M
Zoro # G211618473
product price: $3,323.99
/ea
Free Shipping & Returns
$3,323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 2
- Overall Width 14 in
- Features Compact and Space Saving, Energy Efficient, Highest Quality Air, Very Flexible
- Overall Depth 8 in
- Dew Point -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # K1/16D3-N115M
- Zoro # G211618473
- Country of Origin Italy
- Category Desiccant Dryers
Dimensions
Overall Width | 14 in |
Overall Depth | 8 in |
Overall Height | 16 in |
Air Inlet Size | 1/4 in |
Description
Desiccant Dryer, Maximum Flow Rate 5 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1/4 in, Air Inlet Type NPT, Full Load Current 2 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 5 psi, Air Inlet Gender Not Applicable, Air Outlet Gender Not Applicable, Air Outlet Size Not Applicable, Air Outlet Type Not Applicable, Body Material Not Applicable, Bowl Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1 Inch Wing-Type Hydraulic Quick Coupler Female End Only (QDWC162)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 12 # of Teeth (40BS12H X 7/8)
- ORS Deep Groove Ball Bearing, 20mmBore, 42mm, Industry Number: 6004 2RSNR (6004 2RS NR C3 G93)
- WILKERSON B Element Micron, MSP-95-988 (MSP-95-988)
- SPEEDAIRE Replacement Cartridge for PA-1/PAC-10 (PRC-30)
- DEVILBISS AUTO REFINISH PRODUCTS DeVilbiss Auto Refinish Products DEV130524 CAMAIR QC3 Replacement Desiccant Filter Cartridge (DEV130524)
- ARROW PNEUMATICS Arrow StageAir Desiccant Dryer C7612XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (C7612XL)
- SPEEDAIRE Drying System w/Cartridge, 35 scfm (PAC-10)
- WILKERSON Dryer, Desiccant (X06-02-000)
- SHARPE MANUFACTURING DRYAIRE DESICCANT SYSTEM (SH6760)
- ARROW PNEUMATICS Arrow Dessicant Dryer/Filter D12-04XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (D12-04XL)
- Parker Compressed Air Dryers