Shop All Desiccant Dryers
Parker
Desiccant Dryer
Mfr # CDASHL085-40N16AE
Zoro # G711618478
product price: $11,734.99
/ea
Free Shipping & Returns
$11,734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 4 Stages of Purification, Corrosion Protected, Energy Saving Dewpoint Dependent Switching Included as Standard, Full Bore Internal Flow Paths
- ISO Class 2
- Overall Height 83 in
- Dew Point -40 Degrees F
- Overall Depth 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CDASHL085-40N16AE
- Zoro # G711618478
- Country of Origin United Kingdom
- Category Desiccant Dryers
Dimensions
Overall Height | 83 in |
Overall Depth | 27 in |
Overall Width | 22 in |
Air Inlet Size | 1 1/2 in |
Description
Desiccant Dryer, Maximum Flow Rate 195 cfm, Voltage 85 to 265V, Phase Single, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Full Load Current 2 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 5 psi, Air Inlet Gender Not Applicable, Air Outlet Gender Not Applicable, Air Outlet Size Not Applicable, Air Outlet Type Not Applicable, Body Material Not Applicable, Bowl Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ1320 Metric V-Belt, 1320mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1320)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 40A, ULType1 (KDRD2LE01)
- SEALMASTER PillowBlock SB Bearing, Taperd Rlr, 1-7/16 (RPB 107-2)
- LINCOLN Impact Fitting Cleaner, 6" L (5805)
- ZERUST Zerust VC6-1 VCI Vapor Capsule, 4/C, PK4 (375-M-00004)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-40)
- ATD TOOLS 7880 Two - Stage Economy Desiccant Dryer (ATD-7880)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-3 (RC 30-3)
- ARROW PNEUMATICS StageAir 2 Qt Desiccant Dryer (C7612XL)
- SPEEDAIRE Desiccant Air Dryer, 25 CFM, Silica Gel (5VC91)
- ARROW PNEUMATICS Desiccant Dryer, 1 gal. (D12-04XXL)
- Parker Desiccant Dryers