Shop All Desiccant Dryers
Parker
Desiccant Dryer
Mfr # CDASHL080-40N16AE
Zoro # G211618503
product price: $11,236.99
/ea
Free Shipping & Returns
$11,236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 27 in
- ISO Class 2
- Features 4 Stages of Purification, Corrosion Protected, Energy Saving Dewpoint Dependent Switching Included as Standard, Full Bore Internal Flow Paths
- Dew Point -40 Degrees F
- Desiccant Material Activated Alumina, Silica Gel, Molecular Sieve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CDASHL080-40N16AE
- Zoro # G211618503
- Country of Origin United Kingdom
- Category Desiccant Dryers
Dimensions
Overall Depth | 27 in |
Overall Height | 69 in |
Overall Width | 22 in |
Air Inlet Size | 1 in |
Description
Desiccant Dryer, Maximum Flow Rate 142 cfm, Voltage 85 to 265V, Phase Single, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1 in, Air Inlet Type NPT, Full Load Current 2 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 5 psi, Air Inlet Gender Not Applicable, Air Outlet Gender Not Applicable, Air Outlet Size Not Applicable, Air Outlet Type Not Applicable, Body Material Not Applicable, Bowl Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave Clear Pack (1VL40X7/8 CLEAR PK)
- PRINCE Valve, 3 Way, 3/4 In NPT (RD512AA5A4B1)
- MAXIM Power Unit Pumping Station 12V 1.3 Flow, 2500 PSI, 6 Qt. Poly Tank, Sae 6 (253157)
- SPENCE Pneumatic Globe Control Valve, 3/4 in. (K1TD811-36RC)
- SPEEDAIRE Dryer, Desiccant (5VC89)
- SPEEDAIRE Desiccant Silica Gel, Replacement, Bottle, 1 gal, For 2YNL6, 4 Pack (6YTP5)
- DEVILBISS Desiccant Cartridge (130504)
- INTERSTATE PNEUMATICS 1/4 Inch Mini In-Line Desiccant Air Filter/Dryer (WR1420)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- SPEEDAIRE Desiccant Dryer, 5 Stage, 30 CFM (2YNL6)
- SPEEDAIRE Desiccant Dryer, 4 Stage, 25 CFM (2YNL7)
- Parker Desiccant Dryers