Shop All Desiccant Dryers
Parker
Desiccant Dryer
Mfr # CDASHL075-40N16AE
Zoro # G911618513
product price: $10,177.99
/ea
Free Shipping & Returns
$10,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dew Point -40 Degrees F
- Features 4 Stages of Purification, Corrosion Protected, Energy Saving Dewpoint Dependent Switching Included as Standard, Full Bore Internal Flow Paths
- Overall Height 63 in
- ISO Class 2
- Overall Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CDASHL075-40N16AE
- Zoro # G911618513
- Country of Origin United Kingdom
- Category Desiccant Dryers
Dimensions
Overall Height | 63 in |
Overall Width | 22 in |
Overall Depth | 27 in |
Air Inlet Size | 1 in |
Description
Desiccant Dryer, Maximum Flow Rate 120 cfm, Voltage 85 to 265V, Phase Single, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1 in, Air Inlet Type NPT, Full Load Current 2 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 5 psi, Air Inlet Gender Not Applicable, Air Outlet Gender Not Applicable, Air Outlet Size Not Applicable, Air Outlet Type Not Applicable, Body Material Not Applicable, Bowl Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-1545)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (SF-27)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02CE-CZ-D)
- GENERAL PUMP Hose Reel Cart, for 150,300,450 ft. (2100465)
- WILKERSON Dryer, Desiccant, CFM: 25 (X25-04-000)
- ZERUST Zerust VC6-2 VCI Vapor Capsule, 4/C, PK4 (375-M-00005)
- RTI Eliminator Ii 2 Stage 1/2in NPT Desiccant Air Dryer (DE401-M04)
- CAMPBELL HAUSFELD Campbell Hausfeld PA208503AV, Air Cleaner/Dryer (PA208503AV)
- ARROW PNEUMATICS Arrow Dessicant Dryer/Filter D12-04XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (D12-04XL)
- SPEEDAIRE Dryer, Desiccant (5VC89)
- MILTON Compact Desiccant Dryer, 1/2" (1170-2)
- Parker Compressed Air Dryers