Shop All Desiccant Dryers
Parker
Desiccant Dryer
Mfr # CDASHL070-40N16AE
Zoro # G111618481
product price: $8,688.99
/ea
Free Shipping & Returns
$8,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Desiccant Material Activated Alumina, Silica Gel, Molecular Sieve
- Features 4 Stages of Purification, Corrosion Protected, Energy Saving Dewpoint Dependent Switching Included as Standard, Full Bore Internal Flow Paths
- Overall Width 22 in
- Overall Height 80 in
- ISO Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CDASHL070-40N16AE
- Zoro # G111618481
- Country of Origin United Kingdom
- Category Desiccant Dryers
Dimensions
Overall Width | 22 in |
Overall Height | 80 in |
Overall Depth | 19 in |
Air Inlet Size | 3/4 in |
Description
Desiccant Dryer, Maximum Flow Rate 97 cfm, Voltage 85 to 265V, Phase Single, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 3/4 in, Air Inlet Type NPT, Full Load Current 2 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 5 psi, Air Inlet Gender Not Applicable, Air Outlet Gender Not Applicable, Air Outlet Size Not Applicable, Air Outlet Type Not Applicable, Body Material Not Applicable, Bowl Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC HC7220, 20 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7220)
- FESTO Solenoid Valve CPE18-M1H-5LS-1/4 (CPE18-M1H-5LS-1/4)
- MITSUBOSHI Super KB 3L Type, 3/8" x 20'' (3LK200)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK4558)
- MILTON Jumbo Desiccant Dryer System, 1/2" (1072-2)
- SHARPE MANUFACTURING DRYAIRE DESICCANT SYSTEM (SH6760)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- INTERSTATE PNEUMATICS 1/4 Inch Mini In-Line Desiccant Air Filter/Dryer (WR1420)
- CAMPBELL HAUSFELD Campbell Hausfeld PA208503AV, Air Cleaner/Dryer (PA208503AV)
- RTI Eliminator Ii 2 Stage 1/2in NPT Desiccant Air Dryer (DE401-M04)
- SPEEDAIRE Dryer, Silica Gel (2YNL5)
- Parker Desiccant Dryers