Shop All Desiccant Dryers
Parker
Desiccant Dryer
Mfr # CDASHL060-40N16AE
Zoro # G411618532
product price: $8,022.99
/ea
Free Shipping & Returns
$8,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dew Point -40 Degrees F
- Overall Width 22 in
- Features 4 Stages of Purification, Corrosion Protected, Energy Saving Dewpoint Dependent Switching Included as Standard, Full Bore Internal Flow Paths
- Overall Depth 19 in
- Desiccant Material Activated Alumina, Silica Gel, Molecular Sieve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CDASHL060-40N16AE
- Zoro # G411618532
- Country of Origin United Kingdom
- Category Desiccant Dryers
Dimensions
Overall Width | 22 in |
Overall Depth | 19 in |
Overall Height | 59 in |
Air Inlet Size | 1/2 in |
Description
Desiccant Dryer, Maximum Flow Rate 58 cfm, Voltage 85 to 265V, Phase Single, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1/2 in, Air Inlet Type NPT, Full Load Current 2 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 5 psi, Air Inlet Gender Not Applicable, Air Outlet Gender Not Applicable, Air Outlet Size Not Applicable, Air Outlet Type Not Applicable, Body Material Not Applicable, Bowl Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Plated Screw Hose Clamps, 1/2" Band, Size #36, 10/Bx (23371)
- FESTO Standards-Based Cylinder DSNU-16-150-PPS-A (DSNU-16-150-PPS-A)
- RULAND Coupling, Double Disc, Bore 3/8x3/8 In (DCD16-6-6-A)
- SPEEDAIRE Regulator Diaphragm, Intermediate (114X47)
- WILKERSON Dryer, Desiccant, Package Quantity: 1 (X03-02-000)
- MILTON Mini Air Station Desiccant Filter, 1/4" (S-1174)
- MILTON Desiccant Dryer System, 1/2" (1071)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-7)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-27)
- SPEEDAIRE Dryer, Silica Gel (2YNL5)
- MILTON Jumbo Desiccant Dryer System, 1/2" (1072-2)
- Parker Compressed Air Dryers