Shop All Desiccant Dryers
Parker
Desiccant Dryer
Mfr # CDASHL055-40N16AE
Zoro # G211618541
product price: $7,739.99
/ea
Free Shipping & Returns
$7,739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 19 in
- Overall Height 52 in
- Overall Width 22 in
- Desiccant Material Activated Alumina, Silica Gel, Molecular Sieve
- Dew Point -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CDASHL055-40N16AE
- Zoro # G211618541
- Country of Origin United Kingdom
- Category Desiccant Dryers
Dimensions
Overall Depth | 19 in |
Overall Height | 52 in |
Overall Width | 22 in |
Air Inlet Size | 1/2 in |
Description
Desiccant Dryer, Maximum Flow Rate 45 cfm, Voltage 85 to 265V, Phase Single, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1/2 in, Air Inlet Type NPT, Full Load Current 2 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 5 psi, Air Inlet Gender Not Applicable, Air Outlet Gender Not Applicable, Air Outlet Size Not Applicable, Air Outlet Type Not Applicable, Body Material Not Applicable, Bowl Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PRIME CLASSICAL VBelt, A4L, 05 x 245in OC (A22.5/4L245)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 1-3/4" (L150134)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DHD95G10V, Pressure Line, 10 micron, Outside-In (MF0490066)
- DIXON Preformed Band Clamp K ST, 2" (K8)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- SPEEDAIRE Drying System w/Cartridge, 35 scfm (PAC-10)
- ARROW PNEUMATICS Desiccant Dryer, 1 qt. (D12-04)
- SHARPE MANUFACTURING DRYAIRE DESICCANT SYSTEM (SH6760)
- SPEEDAIRE Desiccant Air Dryer, 25 CFM, Silica Gel (5VC91)
- MILTON Mini Air Station, Dessicant Filter, PK2 (S-1173)
- SPEEDAIRE Dryer w/Cartridge, 1 qt., 35 scfm (PA-1)
- Parker Desiccant Dryers