Shop All Desiccant Dryers
Parker
Desiccant Dryer
Mfr # CDASHL050-40N16AE
Zoro # G611618523
product price: $7,367.99
/ea
Free Shipping & Returns
$7,367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dew Point -40 Degrees F
- Overall Depth 19 in
- Desiccant Material Activated Alumina, Silica Gel, Molecular Sieve
- Features 4 Stages of Purification, Corrosion Protected, Energy Saving Dewpoint Dependent Switching Included as Standard, Full Bore Internal Flow Paths
- Overall Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CDASHL050-40N16AE
- Zoro # G611618523
- Country of Origin United Kingdom
- Category Desiccant Dryers
Dimensions
Overall Depth | 19 in |
Overall Width | 22 in |
Overall Height | 45 in |
Air Inlet Size | 1/2 in |
Description
Desiccant Dryer, Maximum Flow Rate 35 cfm, Voltage 85 to 265V, Phase Single, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1/2 in, Air Inlet Type NPT, Full Load Current 2 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 5 psi, Air Inlet Gender Not Applicable, Air Outlet Gender Not Applicable, Air Outlet Size Not Applicable, Air Outlet Type Not Applicable, Body Material Not Applicable, Bowl Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKW3)
- KIPP Shaft Collar Steel, W. Wing Grip, Comp:Thermoplastic 10X20, B=10 (K0407.101001)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-16 Thread Size, 4000 Series (4050-15P)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 21" (AX21)
- SPEEDAIRE Disposable Air Filter/Dryer, ISO Class 2, 1/4 in NPT, 20 cfm, 130°F Max Op Temp, 2 Pack (6ZC63)
- MILTON Compact Desiccant Dryer, 1/2" (1170)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-7)
- SPEEDAIRE Desiccant Silica Gel, Replacement, Bottle, 1 gal, For 2YNL6, 4 Pack (6YTP5)
- SPEEDAIRE Replacement Desiccant, PK6 (36J473)
- MILTON Jumbo Desiccant Dryer System, 1/2" (1072-2)
- ARROW PNEUMATICS Desiccant Dryer, 1 gal. (D12-04XXL)
- Parker Compressed Air Dryers