Shop All Hydraulic Control Valves
Parker
D41VW009C6NJW91 DIRECTIONAL CONTROL VALVE
Mfr # D41VW009C6NJW
Zoro # G509818424
product price: $2,381.99
/ea
Free Shipping & Returns
$2,381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # D41VW009C6NJW
- Zoro # G509818424
- Country of Origin Germany
- Category Hydraulic Control Valves
Description
Parker's robust and durable pilot operated directional control valves series D31DW, D31NW, D*1VW are almost universally applicable and ensure a reliable operation. A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The pilot operated directional control valves are available in 4 sizes: D31DW standard and D31NW high flow in NG10/NFPA D05, D41VW in NG16/NFPA D07, D81VW for port diameter up to 26 mm and D91VW for port diameter up to 32 mm in NG25/NFPA D08 and D111VW in NG32/NFPA D10. All sizes are optionally available with position control or as explosion-proof version according to ATEX and IECEx. Markets: - Industrial Features/Benefits: - Proven robust design that represents our long-term experience in hydraulics - Wide range of spools - suitable for almost all hydraulic circuits - High functional limits - low forces resulting in safe operation also at high flow rates - Low pressure drop - resulting in low energy losses in operation - Short delivery time - no warehousing necessary - Optionally with position control - Optionally without manual override - Optionally as explosion-proof version Applications: - Suitable for general hydraulic applications Explosion-proof versions The valves are not only ATEX certified explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2 but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion-proof solenoids are DC design. The valves for AC operate with integrated rectifier. Note: The minimum pilot pressure must be ensured for all operating conditions of the directional valve. Additionally spools with a P to T connection in the deenergized position need an external pressure supply external inlet or an integral check valve.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP15)
- TRITAN Tapered Roller Bearing, Cup, 3.25-in. Outside Dia., 0.65-in. Width (LM104911)
- LOVEJOY Solid U Joint, Outside Dia.: 5/8 in (D-3)
- PARKER Directional Valve, Lever, D03, Open Center (D1VL002CN)
- PARKER Flow Control Valve, 3000 psi, #8 SAE (PCM820S)
- PARKER Valve, Directional (D3W002CNYK5)
- PARKER Colorflow Needle Valve, Brass, 1/2-14, 15 GPM (N800B)
- PARKER Colorflow Flow Control Valve, 3000 psi, #12 SAE (PCM1220S)
- PARKER Directional Valve, Solenoid, Float, 12 VDC (D1VW004CNKW)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 10.57 gpm (HDM141)
- Parker Hydraulic Control Valves