No Product Image Available
Parker

D41FPZ61FB4NB7L46 PROP. DIRECT CONTROL VALVE


product price: $2,438.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The top-level series of pilot operated servo proportional valves D*1FP is the ultimate choice for highest accuracy in positioning of hydraulic axis and controlling of pressure and velocity. It shows extremly high dynamics combined with high flow. It The D*1FP series transfers the advantages of the Parker patented Voice Coil Drive VCD to larger frame sizes and thus high flow rates. The high dynamics/ high precision drive of the pilot valve allows the optimum control of the main spool and results in servo class performance of the complete valves. The D*1FP series is available in 5 sizes: - D31FP NG10 CETOP 05 - D41FP NG16 CETOP 07 - D81FP NG25 CETOP 08 for port diameter up to 26 mm - D91FP NG25 CETOP 08 for port diameter up to 32 mm - D111FP NG32 CETOP 10 Optionally available with EtherCAT interface The valves series D*1FP with EtherCAT interface fulfill the requirements of modern communication between valve and main control. Due to high data transmission speed and short cycle times, the high dynamics can be also utilized within the fieldbus system. Regenerative/hybrid function optional The innovative integrated regenerative function into the A-line optional allows new energy saving circuits for differential cylinders. The hybrid version can be switched between regenerative mode and standard mode at any time. Markets: - Industrial - Machine tools - Molding Features/Benefits: - Highest dynamics - shorter cycle times and thus higher machine output - High flow capacity - optimum efficiency in relation to valve size - High-resolution position feedback on main spool - assures stable spool position - Progressive main spool design sinus characteristics - high-resolution position control at small command signals and for high flows where desirable - Defined spool positioning at power-down - optional P-A/B-T or P-B/A-T or center position for overlapped spools - Digital electronics - permits to store and load valve records - Optionally with EtherCAT interface, 2x M12x1, connector 4-Pin Ether-CAT In and EtherCAT Out - high dynamics can be also utilized within the fieldbus system - Very robust valve design - lower costs through less downtime - Short delivery time - no warehousing necessary

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.