Shop All Hydraulic Control Valves
Parker
D3FPE50YA9NB7047 PROP. DIRECT CONTROL VALVE
Mfr # D3FPE50YA9NB70
Zoro # G609818584
product price: $9,925.99
/ea
Free Shipping & Returns
$9,925.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # D3FPE50YA9NB70
- Zoro # G609818584
- Country of Origin Germany
- Category Hydraulic Control Valves
Description
The direct operated control valves D1FP and D3FP show extremely high dynamics combined with maximum flow. It is the preferred choice for highest accuracy in positioning of hydraulic axis and controlling of pressure and velocity. Driven by the patented VCD actuator, the D1FP / D3FP reach the frequency response of real servo valves. At power-down the spool moves in a defined position. All common input signals are available. Version with EtherCAT interface The D1FP / D3FP with EtherCAT interface fulfills the requirements of modern communication between valve and main control. Due to high data transmission speed and short cycle times, the high dynamics of the DFplus valves can be also utilized within the fieldbus system. Version with freely configurable supervising control circuit DFplus valves D1FP*D and D3FP*D with freely configurable superior control circuit allow the high dynamic control without an additional controller. Via the integrated electronics and an analogue sensor, the valves assume either the precise pressure or position control. Markets: - Industrial - Machine tools - Molding - Marine non-military Features/benefits: - Real servovalve dynamics -3 dB / 350 Hz at ±5 % input signal - ideal for demanding applications, ensures optimized cycle times - Very good repeatability - improved process and product accuracy - Robust valve design - minimized failure - Digital electronics - can be easily adapted to the application, resulting in flexible use - Short delivery time - no storage necessary - Defined spool positioning at power-down - optional P-A/B-T or P-B/A-T or center position for overlapped spools - With EtherCAT interface upon request - high data speeds, short cycle times - Optionally with freely configurable supervising control circuit D1FP*D, D3FP*D Applications: - General presses - Machine tool - Blow molding - Marine Diesel fuel injection/exhaust valve control Additional information EtherCAT version The valve is actuated and monitored by the EtherCAT interface. Actual value spool position, temperature, operating hours and different error messages are available as diagnostic signals. The valve parameters are factory set and can be adapted with the Parker ProPxD software via the parametrizing interface. In addition to the fieldbus communication, the valves provide the range of functions of the standard version including analogue command signal and diagnostic spare stroke. Note: The version with explosion protection is no longer available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-75-11)
- FESTO Multiple Distributor QSQ-1/4-4 (QSQ-1/4-4)
- AIGNEP USA Y-Connector, Composite, 3/8" Tube, 250 psi (85310-06)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- PARKER Directional Valve, Solenoid, Closed, 120 AC (D1VW001CNYGF5)
- PARKER Directional Valve, Solenoid, Open, 12 VDC (D3W002CNKW)
- PARKER Colorflow Needle Valve, Brass, 1/8-27, 3 GPM, 2000 PSI (N200B)
- PARKER Flow Control Valve, Sandwich, D05, 30 GPM (FM3AAKN)
- PARKER Metering Valve, Steel, 3/8 NPT, 8 GPM Max (MV600S)
- PARKER Colorflow Needle Valve, Brass, 1/2-14, 15 GPM (N800B)
- CHIEF Control Valve, 25 GPM, 1 Spool (220573)
- Parker Hydraulic Control Valves