Shop All Hydraulic Control Valves
Parker
D3FBE02SC0NF0019 PROP. DIRECT CONTROL VALVE
Mfr # D3FBE02SC0NF00
Zoro # G609818607
Free Shipping & Returns
$5,142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # D3FBE02SC0NF00
- Zoro # G609818607
- Country of Origin Germany
- Category Hydraulic Control Valves
Description
Parker direct operated proportional directional control valves D1FB OBE in NG06 / CETOP 03 and D3FB OBE in NG10 / CETOP 05 are designed for a wide range of flow profiles in open loop systems. The high repeatability from valve to valve and low hysteresis make the standard performance valves also suitable for basic closed loop configurations. The D1FB and D3FB valves can be ordered with spool/sleeve design D*FB*0 for maximum precision as well as spool/body design D*FB*3 for high nominal flow. Markets: Industrial Machine tools Rubber & tire processing Features/Benefits: Spool/sleeve and spool/body design - provides versatile applications, for maximum precision or high nominal flow Low hysteresis - ensures high repeatability and thus improved process and product accuracy High level of dynamics and flows - optimized process speed Digital onboard electronics - enables individual settings due to full data access Fast, easy set-up - less installation efforts necessary Manual override - allows to actuate the valve without current Short delivery time - no warehousing necessary Excellent price-performance ratio Applications: Suitable for various hydraulic applications Machine tool Tire presses Technical specifications: The digital onboard electronics is situated in a robust metal housing, which allows the usage under rough environmental conditions. Valve and electronics come factory set and can be operated without adjustment. Additionally the interface software ProPxD allows the setting of a number of functions, such as maximum flow setting, dead-band compensation and four independent ramps. The ±10 V DC reference output allows to drive the valve with nothing more than a potentiometer or an analogue joystick. A basic oscilloscope function is integrated in the programming software for monitoring or set-up functions. The cable connection to a serial RS232 interface is available as accessory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, 3-Phase, 3 HP, 56Y Frame, 3,450 Nameplate RPM (H755)
- CARLISLE 880-8M-30 Synchro-Cog HT Synchronous Belt (880-8M-30)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018ET3E326T-W22)
- D&D 950mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA950)
- PARKER Directional Valve, Solenoid, Closed, 12 VDC (D1VW001CNKW)
- PARKER Flow Control Valve, Sandwich, D03, 20 GPM (FM2AAKN)
- PARKER Directional Valve, Solenoid, Open, 12 VDC (D3W002CNKW)
- PARKER Directional Valve, Solenoid, Float, 12 VDC (D1VW004CNKW)
- PARKER Directional Valve, Solenoid, Float, 24 VDC (D1VW004CNJW)
- PARKER Colorflow Needle Valve, Brass, 3/8-18, 8 GPM, 2000 PSI (N600B)
- PARKER Colorflow Flow Control Valve, Steel, 3/4-14, 25 GPM (F1200S)
- Parker Hydraulic Control Valves