Shop All Hydraulic Control Valves
Parker
D30FPE50UB1NB7347 PROP. DIRECT CONTROL VALVE
Mfr # D30FPE50UB1NB73
Zoro # G509818417
product price: $11,468.99
/ea
Free Shipping & Returns
$11,468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # D30FPE50UB1NB73
- Zoro # G509818417
- Country of Origin Germany
- Category Hydraulic Control Valves
Description
Parker's series of pilot operated control valves D30FP enables higher product quality and shorter cycle times due to its outstanding dynamics. The high-precision control valve with VCD technology closes the gap between the direct operated D3FP valve and the conventional pilot operated D31FP valve. It provides high flow capacity and practically no flow limits like the D31FP in the envelope size of the D3FP. The valve works with the hydraulic follower principle, with a moving sleeve as main spool. Version with EtherCAT interface The DFplus valve series D30FP with EtherCAT NG10 interface fulfills the requirements of modern communication between valve and main control. Due to high data transmission speed and short cycle times, the high dynamics of the DFplus valves can be also utilized within the fieldbus system. Markets: - Industrial - Machine tools - Molding Features/Benefits: - Compact design due to hydraulic follower principle - reduces valve footprint, for easier integration - Exceptional dynamic performance from Parker's VCD technology - optimized cycle times for continuous high productivity - Very good repeatability - improved process and product accuracy - Robust valve design - minimized failure - Digital electronics - can be easily adapted to the application, resulting in flexible use - Short delivery time - no warehousing necessary - Defined spool positioning at power-down - optional P-A / B-T or P-B / A-T or center position for overlapped spools - With EtherCAT interface upon request - high data speeds, short cycle times Applications: - Injection molding - Machine tools Technical specification EtherCAT version The valve is actuated and monitored by the EtherCAT interface. Actual value spool position, temperature, operating hours and different error messages are available as diagnostic signals. The valve parameters are factory set and can be adapted with the Parker ProPxD software via the parametrizing interface. In addition to the fieldbus communication, the valves provide the range of functions of the standard version including analogue command signal and diagnostic spare stroke. Thus they can be operated independent of the fieldbus control, particularly during commissioning and maintenance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Double Side Timing Belt Model D1040-8M-20 - 40.94 in Outside Length - 0.79 in Top Width (D1040-8M-20)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-16 Thread Size, 6600 Series (6608-8-10)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171826, Return Line, 10 micron, Inside-Out (MF0063455)
- WESTWARD 18 In. Grease Hose, HD (13X053)
- PARKER Directional Valve, Solenoid, Open, 120 VAC (D1VW002CNYGF5)
- PARKER Colorflow Needle Valve, Steel, 3/8-18, 8 GPM, 5000 PSI (N600S)
- PARKER Directional Valve, Solenoid, Tandem, 12 VDC (D3W009CNKW)
- PARKER Colorflow Needle Valve, Brass, 1/2-14, 15 GPM (N800B)
- PARKER Flow Control Valve, 3000 psi, 3/4-14 NPTF (PCM1200S)
- PARKER 5000Psi 120V-Ac Hydraulic Directional Control Valve (D3DW4CNYPZ5)
- ENERPAC Directional Control Valve, 4 Way (VC20L)
- Parker Hydraulic Control Valves