Shop All Hydraulic Control Valves
Parker
D1VW020BNJWL91 DIRECTIONAL CONTROL VALVE
Mfr # D1VW020BNJWL
Zoro # G609818508
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # D1VW020BNJWL
- Zoro # G609818508
- Country of Origin Germany
- Category Hydraulic Control Valves
Description
The directional control valve series D1VW 8 Watt in NG06 CETOP 03 / NFPA D03 enables direct connections to a programmable logic controller PLC or a bus knot and thus saves the use of a relay. This on/off valve provides high functional limits up to 60 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar. Markets: - Industrial Features/Benefits: - Compact, proven design that represents our long-term experience in hydraulics - Low pressure drop - resulting in low energy losses in operation - Wide range of spools - fits all hydraulic systems - Shortest lead time - no warehousing necessary Applications: - Machine tools D1VW 8 Watt valves are offered with standard solenoid connection as per EN175301-803 and M12 x 1 connection. The version with M12 x 1 connection and LEDs is conform to the DESINA standard DistributEd and Standardised INstAllation technology for machine tools and manufacturing systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-AID Weld Kleen 350 5 gal/19L (007091)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-010 (125329 NSTU-SC-010)
- SKF SKF-6014, Single Row Ball Brgs, 6014 (6014)
- SKF SKF-1207, Self Aligning Ball Brgs, 1207 (1207)
- PARKER Flow Control Valve, 3000psi, 1-11 1/2 NPTF (PCM1600S)
- PARKER 5000Psi 120V-Ac Hydraulic Directional Control Valve (D3DW4CNYPZ5)
- PARKER Directional Valve, Lever, D03, Open Center (D1VL002CN)
- PARKER Directional Valve, Solenoid, Tandem, 12 VDC (D3W009CNKW)
- PARKER Directional Valve, Solenoid, Open, 120 VAC (D1VW002CNYGF5)
- PARKER Colorflow Flow Control Valve, Steel, 1/4-18, 5 GPM (F400S)
- ARO Valve, K Series, K316SD-120-A (K316SD-120-A)
- Parker Hydraulic Valves