Shop All Hydraulic Control Valves
Parker
D1VW002KNJWL91 DIRECTIONAL CONTROL VALVE
Mfr # D1VW002KNJWL
Zoro # G309818563
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # D1VW002KNJWL
- Zoro # G309818563
- Country of Origin Germany
- Category Hydraulic Control Valves
Description
The directional control valve series D1VW 8 Watt in NG06 CETOP 03 / NFPA D03 enables direct connections to a programmable logic controller PLC or a bus knot and thus saves the use of a relay. This on/off valve provides high functional limits up to 60 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar. Markets: - Industrial Features/Benefits: - Compact, proven design that represents our long-term experience in hydraulics - Low pressure drop - resulting in low energy losses in operation - Wide range of spools - fits all hydraulic systems - Shortest lead time - no warehousing necessary Applications: - Machine tools D1VW 8 Watt valves are offered with standard solenoid connection as per EN175301-803 and M12 x 1 connection. The version with M12 x 1 connection and LEDs is conform to the DESINA standard DistributEd and Standardised INstAllation technology for machine tools and manufacturing systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 42.5 (3VX425)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-150-WG-PA12-BK)
- IKO Cam Follower, Metric, #CF8BUU (CF8BUU)
- SCHATZ BEARING Flanged Ball Bearing, 1-1/8in dia, 500rpm (TW2)
- PARKER Colorflow Needle Valve, Brass, 1/4-18, 5 GPM, 2000 PSI (N400B)
- PARKER DIRECTIONAL CONTROL VALVE (D3W001CNYW)
- PARKER Directional Valve, Solenoid, Closed, 24 VDC (D3W001CNJW)
- PARKER Directional Valve, Solenoid, Tandem, 24 VDC (D1VW009CNJW)
- PARKER Colorflow Flow Control Valve, Steel, 1/4-18, 5 GPM (F400S)
- PARKER Directional Valve, Solenoid, Open, 24 VDC (D1VW002CNJW)
- CHIEF Control Valve, 30 GPM, 2 Spool (220930)
- Parker Hydraulic Control Valves