Shop All Hydraulic Control Valves
Parker
D1VW001CVJWI6N91 DIRECTIONAL CONTROL VALVE
Mfr # D1VW001CVJWI6N
Zoro # G109818596
product price: $5,250.99
/ea
Free Shipping & Returns
$5,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # D1VW001CVJWI6N
- Zoro # G109818596
- Country of Origin Germany
- Category Hydraulic Control Valves
Description
Parker's direct operated directional control valve series D1VW with inductive position control in NG06 CETOP 03 / NFPA D03 features low energy losses due to optimized flow passages. It offers high functional limits up to 80 l/min and a maximum pressure of 350 bar. This on/off valve is typically used in safety relevant applications. It complies with the machinery directive 2006/42/EG for use as clamping valve according to EN 201:2010. The start or the end position can be monitored. The position control is available for single and double solenoid valves. Markets: - Industrial - Molding Features/Benefits: - High functional limits - low forces resulting in safe operation also at high flow rates - Low pressure drop - resulting in low energy losses in operation - Wide product offering - many different options - all valves from one single source - Short delivery time - no warehousing necessary Applications: - All types of safety relevant applications - Injection molding safety component according to machinery directive 2006/42/EG Attention: The adjustment of the position control is factory set and sealed. Replacement and repairs can only be undertaken by Parker. The fail-safe position of the directional valve during power failure is the spring offset or center position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Motor Mounting Base (GA472)
- COXREELS Motorized Hose Reel, 1/2x325 (1125-4-325-E)
- GROZ Air Filter, 3/4in NPT, 175 cfm, 290 psi (F17943-MS)
- QA1 Female, Rod End, LH, 8/8.065mm (MCFL8)
- PARKER DIRECTIONAL CONTROL VALVE (D3W001CNYW)
- PARKER Flow Control Valve, 3000 psi, #8 SAE (PCM820S)
- PARKER Flow Control Valve, Sandwich, D05, 30 GPM (FM3AAKN)
- PARKER Directional Valve, Lever, D05, Closed (D3L001CN)
- PARKER Colorflow Needle Valve, Brass, 1/8-27, 3 GPM, 2000 PSI (N200B)
- PARKER Colorflow Flow Control Valve, Brass, 3/8-18, 8 GPM (F600B)
- CHIEF Control Vlve, 10 GPM, 1 Spool (220953)
- Parker Hydraulic Valves