Shop All Hydraulic Control Valves
Parker
D1FVE02CC0NW5314 PROP. DIRECT CONTROL VALVE
Mfr # D1FVE02CC0NW53
Zoro # G209818465
product price: $5,129.99
/ea
Free Shipping & Returns
$5,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # D1FVE02CC0NW53
- Zoro # G209818465
- Country of Origin Germany
- Category Hydraulic Control Valves
Description
he robust proportional pressure reducing valve series D1FV with onboard electronics in size NG06 / CETOP 03 is perfectly suitable for precise pilot controls and therefore optimized process accuracy due to its excellent pressure control behaviour. Markets - Industrial Features/Benefits: - Robust, proven design that represents our long-term experience in hydraulics - Outstanding pressure behaviour - ideal for pilot controls - Low hysteresis - ensures high repeatability and thus improved process and product accuracy - Wide range of available commands - universally applicable - Short delivery time - no warehousing necessary - Manual override - allows to actuate the valve without current - Barometric feedback - Pressure stages 25 bar and 45 bar Applications: - Suitable for general hydraulic applications Technical specifications: The D1FV OBE controls the pressure in the A- or B-ports using the barometric feedback principle. The digital onboard electronics is situated in a robust metal housing which allows the usage under rough environmental conditions. The nominal values are factory set. The cable for connection to a serial RS232 interface is available as accessory. The value parameters can be edited with the common ProPxD software.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-35AS)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R010BN3HC, Return Line, 10 micron, Outside-In (MF0064287)
- NTN NTN 4T-3720, Tapered Roller Bearing Cup Single Cup 36718 In Od X 09375 In W Case Carburized Steel (4T-3720)
- CHIEF Directional Valve, DO5,115VAC, Closed (D05S-2B-115A-35)
- PARKER Colorflow Needle Valve, Brass, 1/2-14, 15 GPM (N800B)
- PARKER Metering Valve, Steel, 3/8 NPT, 8 GPM Max (MV600S)
- PARKER Directional Valve, Solenoid, Open, 24 VDC (D1VW002CNJW)
- PARKER Colorflow Needle Valve, Brass, 3/8-18, 8 GPM, 2000 PSI (N600B)
- PARKER Metering Valve, Steel, 1/2 NPT, 15 GPM Max (MV800S)
- PARKER Colorflow Flow Control Valve, Steel, 1/4-18, 5 GPM (F400S)
- BUYERS PRODUCTS 3/4 Inch NPT In-Line Relief Valve 20 GPM (HRV07518)
- Parker Hydraulic Control Valves