Shop All Hydraulic Control Valves
Parker
D1FCE02HC9VB0320 PROP. DIRECT CONTROL VALVE
Mfr # D1FCE02HC9VB03
Zoro # G409818500
Free Shipping & Returns
$5,138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # D1FCE02HC9VB03
- Zoro # G409818500
- Country of Origin Germany
- Category Hydraulic Control Valves
Description
The direct operated proportional DC valves series D1FC NG06/ CETOP 03 and D3FC NG10/CETOP 05 with digital onboard electronics and position feedback provides optimized process speed with high dynamics and flow for various applications. The LVDT is completely integrated into the compact housing, therefore it does not require an exposed cable connection. Thus an unintended disconnection is impossible. The digital onboard electronics is situated in a robust metal housing, which allows the usage under rough environmental conditions. The nominal values are factory set. The cable connection to a serial RS232 interface is available as accessory. Optionally available with EtherCAT interface The D1FC and D3FC with EtherCAT interface fulfill the requirements of modern communication between valve and main control. Due to high data transmission speed and short cycle times, also demanding control functions can be realized within the fieldbus system. The valve is actuated and monitored by the EtherCAT interface. Actual value spool position, temperature, operating hours and different error messages are available as diagnostic signals. The valve parameters are factory set and can be adapted with the Parker ProPxD software via the parametrizing interface. In addition to the fieldbus communication, the valves provide the range of functions of the standard version including analogue command signal and diagnostic spare stroke. Thus they can be operated independent of the fieldbus control, particularly during commissioning and maintenance. Markets: - Industrial - Power generation - Machine tools - Molding - Rubber & tire processing Features/benefits: - High level of dynamics and flows - optimized process speed - Very good repeatability - improved process and product accuracy - Fully integrated position feedback system - protection from mechanical external influences, resulting in lower down times - Position feedback sensor positioned directly on the spool - very precise measurements, resulting in improved process accuracy - Digital electronics - can be easily adapted to the application, resulting in flexible use - Short delivery time - no storage necessary - Compact dimensions - for use in particularly confined conditions - With EtherCAT interface upon request - high data speeds, short cycle times - Progressive flow characteristics for sensitive adjustment Applications: - Machine tool - General presses - Tire presses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.500 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7322-50)
- ZORO SELECT 1-1/2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT8)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, Steel (CL-8-F)
- DAYTON Motor Run Capacitor, 80 MFD, 370V, Round (2MEE6)
- PARKER Directional Valve, Lever, D03, Float Center (D1VL004CN)
- PARKER Colorflow Flow Control Valve, Steel, 1/2-14, 15 GPM (F800S)
- PARKER Colorflow Flow Control Valve, Steel, 1/4-18, 5 GPM (F400S)
- PARKER Directional Valve, Solenoid, Closed, 120 AC (D1VW001CNYGF5)
- PARKER Directional Valve, Solenoid, Tandem, 12 VDC (D1VW009CNKW)
- PARKER Directional Valve, Lever, D05, Closed (D3L001CN)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV2SP-FLT1)
- Parker Hydraulic Valves