Shop All Hydraulic Control Valves
Parker
D1FBE02FC0NJW014 PROP. DIRECT CONTROL VALVE
Mfr # D1FBE02FC0NJW0
Zoro # G509818523
product price: $2,843.99
/ea
Free Shipping & Returns
$2,843.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # D1FBE02FC0NJW0
- Zoro # G509818523
- Country of Origin Germany
- Category Hydraulic Control Valves
Description
The direct operated valves D1FB NG06 and D3FB NG10 are universally applicable, provide high repeatability and low hysteresis for an improved process accuracy. D1FB and D3FB represent Parker's experience in proportional DC valve technology. They are sutiable for use in applications which require a speed control. Both can be ordered with spool/sleeve design D*FB*0 for maximum precision as well as spool/body design D*FB*3 for high nominal flow. The parameters can be saved, changed and duplicated in combination with the digital power amplifier PWD00A-400. The D1FB*EE series with explosion proof solenoids is based on the standard D1FB series. The specific solenoid design allows the usage in hazardous environments. The explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2 conform to ATEX. Additionally the solenoids have IECEx conformity. Markets: Industrial Machine tools Rubber & tire processing Features/Benefits: Spool/sleeve and spool/body design - provides versatile applications, for maximum precision or high nominal flow Manual override - allows to actuate the valve without current Low hysteresis - ensures high repeatability and thus improved process and product accuracy High level of dynamics and flows - optimized process speed Short delivery time - no storage necessary D1FB*EE only: optional coil to permit ambient temperature up to +60 °C, modification XG371 Applications: Suitable for various hydraulic applications Machine tool Tire presses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 22 # of Teeth (40B22F-1)
- DAYTON Motor Start Capacitor, 243-292 MFD, Round (6FLV0)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (P-LP-125-RH-BXB)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- PARKER Colorflow Needle Valve, Brass, 1/4-18, 5 GPM, 2000 PSI (N400B)
- PARKER Directional Valve, Solenoid, Open, 24 VDC (D1VW002CNJW)
- PARKER FLOW CONTROL (F420S)
- PARKER TWO-STAGE TORQUE MOTOR 1400-1950PSI 3.6V-DC HYDRAULIC SERVO VALVE (BD15AAAVD5)
- PARKER DIRECTIONAL CONTROL VALVE (D3W001CNYW)
- PARKER Colorflow Flow Control Valve, Brass, 1/8-27, 3 GPM (F200B)
- ENERPAC VC4, Remote Mouted Directional Control Valve, Manual, 4-way, 3-position, Tandem Center (VC4)
- Parker Hydraulic Valves