Shop All Hydraulic Control Valves
Parker
D111FBB32LC4NS0014 PROP. DIRECT CONTROL VALVE
Mfr # D111FBB32LC4NS00
Zoro # G309818587
product price: $24,840.99
/ea
Free Shipping & Returns
$24,840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # D111FBB32LC4NS00
- Zoro # G309818587
- Country of Origin Germany
- Category Hydraulic Control Valves
Description
Representing Parker's extensive experience in industrial hydraulics, the pilot operated proportional DC valves series D*1FB with onboard electronics OBE is universally applicable and feature progressive flow characteristics for sensitive flow rate adjustment. The standard performance valves have proven very successful in numerous applications all over the world. Series D*1FB OBE is characterized by a solid design which ensures a long lifetime. It offers an excellent price-performance ratio and best conditions for an economic, reliable operation. The pilot operated proportional directional control valves D*1FB OBE are available in 4 sizes: D31FB OBE - NG10 CETOP 05 D41FB OBE - NG16 CETOP 07 D91FB OBE - NG25 CETOP 08 D111FB OBE - NG32 CETOP 10 Markets: - Industrial - Machine tools - Rubber & tire processing Features/Benefits: - Proven design - ensures reliable operation - Progressive flow characteristics - allows sensitive adjustment of flow rate - High flow capacity - optimum efficiency in relation to valve size - Excellent price-performance ratio - fast return of investment - Short delivery time - no storage necessary - Centre position monitoring optional - Energy saving A-regeneration optional - Switchable hybrid version optional Applications: - Machine tool - General presses - Tire presses Technical specifications The pilot operated proportional directional control valves series D*1FB OBE work with barometric feedback of the main stage to the pressure reducing pilot valve. The pilot control pressure of 25 bar allows high flow rates at maximum stability. The digital onboard electronics is situated in a robust metal housing, which allows the usage under rough environmental conditions. The nominal values are factory set. The cable connection to a serial RS232 interface is available as accessory. The valve parameters can be edited with the common ProPxD software. The innovative integrated regenerative function into the A-line optional allows energy saving circuits for differential cylinders. The hybrid version can be switched between regenerative mode and standard mode at any time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (OFC1024)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- SPEEDAIRE Compressed Air Filter, 150 psi, 3.15 In. W (4ZL48)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 25mm Bore (UCPA205-25MMA)
- PARKER Directional Control Valve 5000PSI (D3L8NV21X1262)
- PARKER Colorflow Flow Control Valve, 3000 psi, #12 SAE (PCM1220S)
- PARKER Flow Control Valve, 3000 psi, #8 SAE (PCM820S)
- PARKER Colorflow Needle Valve, Steel, 1/4-18, 5 GPM, 5000 PSI (N400S)
- PARKER Directional Valve, Lever, D03, Open Center (D1VL002CN)
- PARKER Valve, Directional (D3W002CNYK5)
- BAILEY HYDRAULICS Directional Control Valve 4 Spool, 12 Gpm, 900-2900 PSI, Sae 8 Work Port (228909)
- Parker Hydraulic Control Valves