Shop All Pneumatic Cylinder Parts
Parker
Cylinder Mountng Nut, 1-1/4in and 1-1/2in
Mfr # L073800900
Zoro # G6150891
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bore
- Bore Size 1-1/2 in, 1-1/4 in
- Accessory Type Cylinder Mounting Nut
- Overall Width 7/16 in
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L073800900
- Zoro # G6150891
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Bore Size | 1-1/2 in, 1-1/4 in |
Overall Width | 7/16 in |
Overall Height | 1 1/8 in |
Thread Size | 3/4 in |
For Bore Diameter | 1 1/4 in, 1 1/2 in |
Overall Length | 1 1/8 in |
Details
Item | Cylinder Mounting Nut |
For Use With | Bore |
Accessory Type | Cylinder Mounting Nut |
Body Material | Steel |
Product Type | Jam Nut |
System of Measurement | Inch |
Includes | Mounting Nut |
Description
Cylinder Mounting Nut, For Bore Diameter 1 1/4 in, 1 1/2 in, Body Material Steel, Overall Length 1 1/8 in, Mount Hole Center-to-Center Width Not Applicable, Overall Width 7/16 in, Overall Height 1 1/8 in, Includes Mounting Nut, Thread Size 3/4 in, Product Type Jam Nut, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP33DHL2612MV, Pressure Line, 10 micron, Outside-In (MF0060083)
- EATON AEROQUIP Fitting, Metric, Straight, 3/8, M16X1.5 (1A8DL6)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (303PP)
- MITSUBOSHI 2/B72 75Inch Outside Length, 2 Ribs (2RB72)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- BIMBA 32MM 60MM DOUBLE ACTING PNEUMATIC CYLINDER (EFT-3260-3E)
- Parker Compressor, Air Tank & Pneumatic Tool Parts