Shop All Pneumatic Cylinder Parts
Parker
Cylinder Mounting Nut, Use with Bore
Mfr # L073800800
Zoro # G6182775
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bore
- Bore Size 1-1/16 in, 3/4 in, 7/8 in
- Accessory Type Cylinder Mounting Nut
- Includes Mounting Nut
- Overall Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L073800800
- Zoro # G6182775
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Bore Size | 1-1/16 in, 3/4 in, 7/8 in |
Overall Width | 3/8 in |
For Bore Diameter | 3/4 in, 7/8 in, 1 1/16 in |
Thread Size | 5/8 in |
Overall Length | 15/16 in |
Overall Height | 15/16 in |
Details
Item | Cylinder Mounting Nut |
For Use With | Bore |
Accessory Type | Cylinder Mounting Nut |
Includes | Mounting Nut |
Body Material | Steel |
Product Type | Jam Nut |
System of Measurement | Inch |
Description
Cylinder Mounting Nut, For Bore Diameter 3/4 in, 7/8 in, 1 1/16 in, Body Material Steel, Overall Length 15/16 in, Mount Hole Center-to-Center Width Not Applicable, Overall Width 3/8 in, Overall Height 15/16 in, Includes Mounting Nut, Thread Size 5/8 in, Product Type Jam Nut, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 71" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5VX710)
- D&D 123" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B120)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, 3/4-16, Strt (202702-6-8S)
- DODGE 2517 X 2-7/16-KW Taper Lock Bushing (2517X2-7/16)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- SMC 50Mm 1Mpa 25Mm Double Acting Pneumatic Cylinder (CQ2B50-25DM)
- Parker Pneumatic Cylinder Parts