Shop All Cylinder Mounting Hardware
Parker
Cylinder Mounting Nut, 5/16 in.
Mfr # L073800200
Zoro # G6073706
product price: $3.55
/ea
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bore
- Mount Type Threaded Nut
- Bore Size 5/16 in
- Accessory Type Cylinder Mounting Nut
- Product Type Mounting Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L073800200
- Zoro # G6073706
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Size | 5/16 in |
Overall Width | 3/16 in |
Overall Height | 7/16 in |
Overall Length | 7/16 in |
Thread Size | 1/4 in |
For Bore Diameter | 5/16 in |
Details
Item | Cylinder Mounting Nut |
For Use With | Bore |
Mount Type | Threaded Nut |
Accessory Type | Cylinder Mounting Nut |
Product Type | Mounting Nut |
System of Measurement | Inch |
Body Material | Steel |
Compatible with Series | P1M |
Compatible with Brand | Parker |
Description
Cylinder Mounting Nut, For Bore Diameter 5/16 in, Body Material Steel, Overall Length 7/16 in, Mount Hole Center-to-Center Width Not Applicable, Overall Width 3/16 in, Overall Height 7/16 in, Thread Size 1/4 in, Product Type Mounting Nut, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOU Bronze Bushings (Flanged): 1/2 in. I.D., 3/4 in. Length, 5/8 in. O.D. (153305)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty FHP V-Belt, 4L Section, 1/2 in W Top, 52.7 in L Outside (4L530R)
- DEUBLIN Union 1-14 UNS RH (257-000-003)
- THOMSON Linear Bearings, Closed, 25mm ID x 58mm L (SPM25)
- PARKER Round Bracket Assembly, Bore 3" to 4" (P8S-TMC03)
- PARKER Pivot Bracket Kit, 3In. (L071320500)
- PARKER Clevis Rod Kit, 0.38In. (L071300100)
- PARKER Clevis Rod Kit, 0.75In. (L071300500)
- PARKER Pivot Bracket Kit, 0.75In. (L071310100)
- PARKER Clevis Rod Kit, 0.5In. (L071300300)
- SPEEDAIRE NPN Switch, Dovetail (41H533)
- Parker Pneumatic System Components